NoteBuy more than* S$200* and get FREE SHIPPING

Very Thin Beam Sensor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Detection Output
NPN transistor open collector Maximum flow telegram style: 100mA Applied voltage: 30V DC and below (between output and 0V) Residual voltage: 1V and below (with 100mA of inflow current) / 0.4V and below (with 16mA of inflow current)
Impact Resistance (m/s2)
Durability 500 (about 50G) XYZ all directions, 3 times
Output Opreration
ON when light enters/ON when there is no light Choice of switch
Sensitivity Adjuster
Continously variable adjuster
Power Indicator Light
-
Differential Movement (Hysteresis)
15% or less of operating distance
Emitting Element
Infrared LED (modulation type)
Noise Immunity
-
Using Periphery illuminanation (Lx)
Incandescent lamp: surface irradiance 3000 or less
Automatic Interference Prevention Function
Equipment (precision mounting of up to 2 possible)
Short Circuit Protection
Equipment
Stability Indicator
Green LED (lights up when beams are stable or unstable)
Operation Indicator
Orange LED (lights up when output is ON)
Ambient Humidity
35 to 85%RH, during storage: 35 to 85%RH
Vibration Resistance
Endurance 10 to 500Hz Double amplitude 1.5mm(MAX.10G) XYZ each direction 2 hours
Detection Object
Opaque, translucent or transparent objects
Cable
0.2mm2with 2m 3-core cabtyre cable Cable extension: 0.3mm2The overall length of the cables above can be extended by up to 100m
Operating Ambient Temperature (deg C)
-25 to + 55 (However, no condensation and icing), when preserving: -30 to +70
Insulation Resistance (Mohm)
More than 20 at DC250V Mega, entire charging part, between the case
Consumption Electric Current (mA)
25 or less
Response Time
1ms or less
Peak Wavelength (nm)
860
Repeat Pricision (mm)
1 or less (detection shaft perpendicular direction)
Detection Distance (mm)
300
Detection Method
Diffuse-reflection type
Withstand Voltage
AC1000V 1 minute, between charging bundle and case
Supply Voltage
12-24V DC+/-10% Ripple P-P10% and below
Protection Structure
IP67 (IEC), flood-proof type (JIS)
Type
Diffuse-reflection type
Weight (g)
About 50
Material
Case: PBT (polybutylene terephthalate) Lens, display cover: acrylic
Others
Sensing range and hysteresis is the value for white non-glossy paper (200 x 200mm).
Accessories
-
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CX-421 08559817 149.90 SGD
In stock

Related Products