Buy more than* S$200* and get FREE SHIPPING

Liquid Detection Sensor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Low transparency liquid and high viscosity liquid may not be detected. Do not use other than proper pipes. Detection liquid tempeature must be within usage ambient temperature.
Purpose
Fluid level detection in aquarium
Impact Resistance (m/s2)
5 times (about 10G) XYZ each direction endurance 100
Cable Extension (m)
Total length up to 50m can be extended in cable 0.3mm of 2 more
Output Opreration
And selected by changeover switch ON when there is no ON / liquid when a liquid is
Emitting Element
Infrared LED (modulation type)
Noise Immunity
Power Line: 240Vp cycle 10ms pulse width 0.5micros Radiation: 300Vp cycle 10ms pulse width 0.5micros (at noise simulator)
Using Periphery illuminanation (Lx)
Sunlight: the light-receiving surface illuminance 10000, incandescent lamp: the light-receiving surface illuminance 3000
Short Circuit Protection
Equipment
Operation Indicator
Red LED (output ON lighting)
Ambient Humidity
35 to 85% RH, Storage: 35 to 85% RH
Vibration Resistance
2 hours 10 to 150Hz double amplitude 0.75mm XYZ each direction endurance
Detection Object
Liquid
Cable
0.1mm 2 3 core cab tire cable 1m with
Operating Ambient Temperature (deg C)
-10 to +55(No condensation No freezing),Reserving time:-20 to +70
Insulation Resistance (Mohm)
Whole charging part to case 20 or more at DC250V Mega
Compatible Pipe Diameter (phi mm)
6-13 transparent pipe outer diameter [PFA pipe having a transparency or equivalent (fluorine resin), a wall thickness of 1mm]
Consumption Electric Current (mA)
30 or less
Response Time
2ms or less
Withstand Voltage
1 minute whole charging part-case AC1000V
Supply Voltage
10% ripple P-P10% less than 12 to 24V DC +/-
Output
NPN open-collector transistor Maximum sink current: 100mA applied voltage: 30V DC or less (between output -0V) residual voltage: 1V or less (at the inflow current 100mA) and /0.4V below (the current flowing at 16mA)
Type
Amplifier built-in pipe mountable
Weight (g)
About15
Material
Case: Polycarbonate, Ties: nylon, non-slip tube: silicon
Accessories
Ties: 2, slip tube: two
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EX-F1 06886765 119.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products