Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Inductive Proximity Sensor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Changes in Detection Distance
And within +/-2% of the variation in 10% +/-of the power supply voltage to: voltage characteristic within +/-10% of sensing distance at the time of use at 20deg C ambient temperature range: temperature characteristics
Instability Detection Range (mm)
0 - 10
Maximum Operating Distance
12mm +/-10%
Impact Resistance (m/s2)
3 times (about 100G) XYZ each direction endurance 1000
Cable Extension (m)
Can be extended up to the full length of 100m at Cable 0.3mm 2 or more
Maximum Ink Ejecting Frequency (Hz)
500 (maximum)
Output Opreration
ON when approaching
Differential Movement (Hysteresis)
More than 15% of operating distance
Noise Immunity
Power line: 240Vp period 10ms pulse width 0.5micros (by noise simulator)
Operation Indicator
Red LED (output ON lighting)
Ambient Humidity
45 - 85% RH, Storage: 45 - 85% RH
Vibration Resistance
2 hours 55Hz double amplitude 1.5mm XYZ each direction - 10 endurance
Cable
0.3mm 2 3 core oil cab tire cable 1m with
Operating Ambient Temperature (deg C)
-25 - +70 Storage: -25 - +70
Insulation Resistance (Mohm)
Whole charging part to case 50 or more at DC250V mega
Consumption Electric Current (mA)
10 or less
Power Supply Voltage (V)
10 - 30 DC Ripple P-P10% or less
Standard Detective Object (mm)
Iron 40x40xt1
Withstand Voltage
1 minute live parts to case AC1000V
Output
NPN open-collector transistor Maximum sink current: 100mA applied voltage: 30V DC or less (between output-0V) residual voltage: 1.5V or less (sink current 100mA) / 0.4V or less (inflow by the current 16mA)
Protection Structure
IP67 (IEC), IP67g (JEM), water tight type (JIS)
Type
Long distance
Weight (g)
About 45
Material
Case: polyallylate
Caution
The maximum operating distance indicates the maximum detection distance for the standard object to be sensed. Stable sensing range considers the ambient temperature and supply voltage variations and indicates the distance range that enables stabilizing the standard object to be sensed.
Accessories
MS-GL18HL (Sensor mounting bracket): set
Application
Overrun detection of the moving table, the positioning of the metal pallet, detection of the lid of aluminum foil
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GL-18HL 06886126 38.99 SGD
In stock
ADD TO CART

Related Products