Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Accessories Instability Detection Range (mm) Consumption Electric Current (mA) Maximum Operating Distance Operation Indicator Standard Detective Object (mm) Outer Diameter Maximum Ink Ejecting Frequency (Hz) Detection Distance Output Opreration Differential Movement (Hysteresis) Short Circuit Protection Type Ambient Humidity Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Instability Detection Range (mm) Consumption Electric Current (mA) Maximum Operating Distance Operation Indicator Standard Detective Object (mm) Outer Diameter Maximum Ink Ejecting Frequency (Hz) Detection Distance Output Opreration Differential Movement (Hysteresis) Short Circuit Protection Type Ambient Humidity Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nut: two, toothed washer: 1 piece 0 to 2.4 0.8 or less 3mm+/-10% Orange LED (output ON lighting) Iron 12 x 12 x t1 M12 1.2K(Max) - ON away Than 20% of the operating distance Equipment Shield type (screw type) 45 to 85% RH, Storage: 35 to 95% RH -25 to +70,Reserving time:-30 to +80   1PC 1 GX-12MUB 06885706 60.99 SGD
Shipped after 2018-01-24
- 0-6.4 - 8mm+/-10% - - M12 - - - - - - - -   1pc 1 GX-12MLU 06885751 60.99 SGD
In stock
- 0-5.6 - 7mm+/-10% - - M18 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-18MU 06885715 86.99 SGD
Shipped after 2018-01-22
- 0-5.6 - 7mm+/-10% - - M18 - - - - - - - -   1pc 1 GX-18MUB 06885724 77.99 SGD
Shipped after 2018-01-22
- 0-12 - 15mm+/-10% - - M18 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-18MLUB 06885785 71.99 SGD
Shipped after 2018-03-07
- 0-2.4 - 3mm+/-10% - - M12 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-12MU 06885697 69.99 SGD
Shipped after 2018-01-22
- 0-6.4 - 8mm+/-10% - - M12 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-12MLUB 06885767 63.99 SGD
Shipped after 2018-03-22
- 0-17.6 - 22mm+/-10% - - M30 - - - - - - - -   1pc 1 GX-30MLU 06885794 84.99 SGD
Shipped after 2018-01-24
- 0-8 - 10mm+/-10% - - M30 - - - - - - - -   1pc 1 GX-30MUB 06885742 84.99 SGD
Shipped after 2018-01-25
- 0-17.6 - 22mm+/-10% - - M30 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-30MLUB 06885803 84.99 SGD
Shipped after 2018-02-21
- 0-1.2 - 1.5mm+/-10% - - phi5.4 - 1.5mm+/-10% - - - - - -   1pc 1 GX-5SU 47096183 64.99 SGD
Shipped after 2018-01-22
- 0-3.2 - 4mm+/-10% - - M8 - - - - - - - -   1pc 1 GX-8MLU 47096226 55.99 SGD
In stock
- 0-1.6 - 2mm+/-10% - - M8 - - - - - - - -   1pc 1 GX-8MU 47096262 55.99 SGD
In stock
- 0-8 - 10mm+/-10% - - M30 - - - - - - - -   1pc 1 GX-30MU 06885733 90.99 SGD
Shipped after 2018-01-24
- 0-1.2 - 1.5mm+/-10% - - phi5.4 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-5SUB 47096192 67.99 SGD
Shipped after 2018-04-18
- 0-1.2 - 1.5mm+/-10% - - phi5.4 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-5SUB-C5 47096201 78.99 SGD
Shipped after 2018-01-31
- 0-1.2 - 1.5mm+/-10% - - phi5.4 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-5SU-C5 47096217 78.99 SGD
Shipped after 2018-01-31
- 0-3.2 - 4mm+/-10% - - M8 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-8MLUB 47096235 58.99 SGD
Shipped after 2018-01-31
- 0-1.6 - 2mm+/-10% - - M8 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-8MUB-C5 47096287 66.99 SGD
Shipped after 2018-03-06
- 0-1.6 - 2mm+/-10% - - M8 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-8MU-C5 47096296 66.99 SGD
Shipped after 2018-01-31
- 0-6.4 - 8mm+/-10% - - M12 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-12MLUB-C5 47096332 66.99 SGD
Shipped after 2018-01-31
- 0-6.4 - 8mm+/-10% - - M12 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-12MLUB-J 47096341 71.99 SGD
Shipped after 2018-01-31
- 0-6.4 - 8mm+/-10% - - M12 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-12MLU-C5 47096357 66.99 SGD
Shipped after 2018-03-28
- 0-6.4 - 8mm+/-10% - - M12 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-12MLU-J 47096366 71.99 SGD
Shipped after 2018-01-31
- 0-2.4 - 3mm+/-10% - - M12 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-12MUB-C5 47096375 66.99 SGD
Shipped after 2018-01-31
- 0-2.4 - 3mm+/-10% - - M12 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-12MUB-J 47096384 71.99 SGD
Shipped after 2018-01-31
- 0-2.4 - 3mm+/-10% - - M12 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-12MU-C5 47096393 66.99 SGD
Shipped after 2018-01-31
- 0-2.4 - 3mm+/-10% - - M12 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-12MU-J 47096402 71.99 SGD
Shipped after 2018-01-31
- 0-12 - 15mm+/-10% - - M18 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-18MLUB-C5 47096411 78.99 SGD
Shipped after 2018-01-31
- 0-12 - 15mm+/-10% - - M18 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-18MLUB-J 47096427 82.99 SGD
Shipped after 2018-01-31
- 0-12 - 15mm+/-10% - - M18 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-18MLU-C5 47096436 78.99 SGD
Shipped after 2018-02-20
- 0-12 - 15mm+/-10% - - M18 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-18MLU-J 47096445 82.99 SGD
Shipped after 2018-01-31
- 0-5.6 - 7mm+/-10% - - M18 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-18MUB-C5 47096454 78.99 SGD
Shipped after 2018-01-31
- 0-5.6 - 7mm+/-10% - - M18 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-18MUB-J 47096463 82.99 SGD
Shipped after 2018-01-31
- 0-5.6 - 7mm+/-10% - - M18 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-18MU-C5 47096472 78.99 SGD
Shipped after 2018-03-06
- 0-5.6 - 7mm+/-10% - - M18 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-18MU-J 47096481 82.99 SGD
Shipped after 2018-03-26
- 0-17.6 - 22mm+/-10% - - M30 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-30MLUB-C5 47096497 85.99 SGD
Shipped after 2018-01-31
- 0-17.6 - 22mm+/-10% - - M30 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-30MLUB-J 47096506 85.99 SGD
Shipped after 2018-01-31
- 0-17.6 - 22mm+/-10% - - M30 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-30MLU-C5 47096515 85.99 SGD
Shipped after 2018-01-31
- 0-17.6 - 22mm+/-10% - - M30 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-30MLU-J 47096524 85.99 SGD
Shipped after 2018-01-31
- 0-8 - 10mm+/-10% - - M30 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-30MUB-C5 47096533 85.99 SGD
Shipped after 2018-01-31
- 0-8 - 10mm+/-10% - - M30 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-30MUB-J 47096542 85.99 SGD
Shipped after 2018-01-31
- 0-8 - 10mm+/-10% - - M30 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-30MU-C5 47096551 85.99 SGD
Shipped after 2018-01-31
- 0-8 - 10mm+/-10% - - M30 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-30MU-J 47096567 85.99 SGD
Shipped after 2018-01-31
- 0-3.2 - 4mm+/-10% - - M8 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-8MLUB-C5 47096244 66.99 SGD
Shipped after 2018-01-31
- 0-3.2 - 4mm+/-10% - - M8 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-8MLU-C5 47096253 66.99 SGD
Shipped after 2018-01-31
- 0-1.6 - 2mm+/-10% - - M8 - - - - - - - -   1pc 1 GX-8MUB 47096271 58.99 SGD
Shipped after 2018-01-25
Nut: 2 sheets, toothed washer: 1 sheets 0 - 12 0.8 or less 15mm+/-10% - Iron 50x50xt1 M18 350 (Maximum) - ON at the time of access 20% or less of operation distance Equipment Non-shielding type (screw type) 45 to 85%RH, during storage: 35 to 95%RH -25 to +70, during storage: -30 to +80   1PC 1 GX-18MLU 37654757 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work confirmation of special machine
5
From Japan
On 2017-06-07 20:53:16
Even if the total length is short and the space is small it can be set up. The price is also easy and very easy to use.
This review is about item#47096262.

Related Products