Buy more than* S$200* and get FREE SHIPPING

Unit Sphere Flange Nut

5.00 (1)
Pitch
Coarse
Material
S45C
...see all>
Product Options
ADD TO CART
Screw Diameter A Heat Processing Hardness HRC Finishing Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Purpose Dimension F (mm) 2014 TRUSCO Published Page Weight (kg) Mass (g/set) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter A Heat Processing Hardness HRC Finishing Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Purpose Dimension F (mm) 2014 TRUSCO Published Page Weight (kg) Mass (g/set) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M14 Quenching 30 to 40 Blackening 22 28 4 17 For tightening of jig body. 5.5 1-0694 0.075 75 171-5488 1Set 1 14M-SFN 02030086 11.99 SGD
In stock
M18 Quenching 30 to 40 Blackening 27 35 5 20 For tightening of jig body. 5.5 1-0694 0.083 83 171-5500 1Set 1 18M-SFN 02030244 19.99 SGD
Shipped after 2018-04-24
M20 Quenching 30 to 40 Blackening 30 40 6 25 For tightening of jig body. 6.0 1-0694 0.16 160 171-5518 1Set 1 20M-SFN 02030323 19.99 SGD
In stock
M22 Quenching 30 to 40 Blackening 32 45 6 28 For tightening of jig body. 6.0 1-0694 0.17 170 171-5526 1Set 1 22M-SFN 02030393 23.99 SGD
Shipped after 2018-04-24
M24 Quenching 30 to 40 Blackening 36 48 6 28 For tightening of jig body. 6.0 1-0694 0.185 185 171-5534 1Set 1 24M-SFN 02030463 27.99 SGD
In stock
M10 Quenching 30 to 40 Blackening 17 22 3 13 For tightening of jig body. 4 1-0694 0.04 40 171-5461 1Set 1 10M-SFN 02029937 8.99 SGD
In stock
M12 Hardened 30 - 40 Black oxide finish 19 28 4 17 - 5 - 0.055 55 171-5470 1Set 1 12M-SFN 02030007 9.99 SGD
In stock
M16 Hardened 30 - 40 Black oxide finish 24 35 5 20 - 5.5 - 0.08 80 171-5496 1Set 1 16M-SFN 02030165 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Material fixing nut during milling
5
From Japan
On 2010-01-20 17:39:38
Since it is tightened smoothly, it does not become a biased tightening pressure.
This review is about item#02029937.

Related Products