Buy more than* S$200* and get FREE SHIPPING

Spherical Washer

4.50 (2)
Material
S45C
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Compatible Bolt Diameter Dimension D (phi mm) Outside Diameter D (phi mm) Weight (kg) Inner Diameter (phi mm) TRUSCO Part Number Weight (g) Height (mm) Heat Processing Dimension A (mm phi) Hardness HRC Finishing Dimensions C (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Compatible Bolt Diameter Dimension D (phi mm) Outside Diameter D (phi mm) Weight (kg) Inner Diameter (phi mm) TRUSCO Part Number Weight (g) Height (mm) Heat Processing Dimension A (mm phi) Hardness HRC Finishing Dimensions C (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 M12 13 28 0.035 13 171-5551 33 9 Quenching 28 27 to 35 Blackening 9 1-0695 1PC 1 12M-SW 02030016 7.99 SGD
Shipped after 2018-01-22
16 M14 15 28 0.040 15.0 171-5569 40 9.5 Quenching 28 27 to 35 Blackening 9.5 1-0695 1PC 1 14M-SW 02030095 7.99 SGD
Shipped after 2018-01-22
20 M18 19 35 0.070 19.0 171-5585 70 11.5 Quenching 35 27 to 35 Blackening 10.5 1-0695 1PC 1 18M-SW 02030253 11.99 SGD
Shipped after 2018-01-22
22 M20 21 40 0.090 22.0 171-5593 90 13.0 Quenching 40 27 to 35 Blackening 12 1-0695 1PC 1 20M-SW 02030332 10.99 SGD
Shipped after 2018-01-22
12 - 11 - About 0.017 - 171-5542 - - Hardened 22 27 - 35 Black oxide finish 7 - 1PC 1 10M-SW 02029946 5.99 SGD
Shipped after 2018-01-23
18 - 17 - 0.064 - 171-5577 - - Hardened 35 27 - 35 Black oxide finish 10.5 - 1PC 1 16M-SW 02030174 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used in wooden houses to eliminate upper and lower steps of connecting bolts.
5
From Japan
On 2014-08-21 13:11:41
It is used for connecting the foundation and the through-pillar in the wooden axis building housing. Although it is used for 2 sets (up and down) set, I think that it is good if there is an integrated one. Since it is construction from the outside, I think that a dub specification is also good.
This review is about item#02030174.
Fixing of the tool during press working
4
From Japan
On 2014-06-12 22:24:29
Fixture is possible without deforming the jig Minimum deviation at the time of retightening can be minimized and work efficiency is improved. In many cases, the screw is tightened above the required torque. Therefore, quenched products + electroless nickel plated work products are available Worry of burning will be alleviated
This review is about item#02029946.

Related Products