Buy more than* S$200* and get FREE SHIPPING

Coupling Nut, Long Type

5.00 (4)
Pitch
Material
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Heat Processing Finishing Dimensions B (mm) Screw Diameter Dimension H (mm) Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Heat Processing Finishing Dimensions B (mm) Screw Diameter Dimension H (mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Workbench
5
From Japan
On 2015-04-08 09:37:09
I came in use as expected.
This review is about item#02026963.
Removal of bolt, as a tool for mounting
5
From Japan
On 2014-05-12 18:31:24
This exclusive wrench is incredibly expensive so I use this long nut instead of a wrench. There is no problem and accuracy is sufficient.
This review is about item#02026911.
It was used to extend the vehicle tow hook.
5
From Japan
On 2013-12-13 20:17:22
It was used to extend the vehicle tow hook. Although it could be used without problems, I think that it is easy to handle if the nut part is a little thin.
This review is about item#02026945.
Extended vehicle tow hook
5
From Japan
On 2013-12-13 20:16:35
It was used to extend the vehicle tow hook. Although it could be used without problems, I think that it is easy to handle if the nut part is a little thin.
This review is about item#02026927.

Related Products