Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TKG Part AS ONE Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Plate Thickness (mm) Capacity (L) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part AS ONE Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Plate Thickness (mm) Capacity (L) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-0105-1109 1-1712-09 480x280x105 442x247x104 1.1 12 280-9745 1PC 1 48cm 09456036 67.99 SGD
In stock
4-0105-1106 1-1712-06 323x191x98 295x186x97 1 5 280-9711 1PC 1 32cm 06852291 31.99 SGD
In stock
4-0105-1108 1-1712-08 429x270x101 385x238x100 1.1 9.5 280-9737 1PC 1 43cm 06852334 51.99 SGD
In stock
4-0105-1110 1-1712-10 562x307x110 523x272x109 1.2 15 280-9753 1PC 1 56cm 06852377 76.99 SGD
In stock
4-0105-1107 1-1712-07 381x229x101 346x197x99 1 7.2 280-9729 1PC 1 38cm 06852316 35.99 SGD
In stock
- 1-1712-01 148x102x61 122x77x59 0.8 0.6 280-9664 1PC 1 15cm 06852194 7.99 SGD
In stock
- 1-1712-02 168x116x75 145x94x74 0.8 1.1 280-9672 1PC 1 17cm 06852212 10.99 SGD
In stock
- 1-1712-03 201x129x80 178x108x79 0.8 1.5 280-9681 1PC 1 20cm 06852237 12.99 SGD
In stock
- 1-1712-04 227x156x85 202x131x86 0.8 2.3 280-9699 1PC 1 23cm 06852255 14.99 SGD
In stock
- 1-1712-05 278x170x90 252x147x89 0.9 3.3 280-9702 1PC 1 28cm 06852273 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Ingredients
5
From Japan
On 2017-09-03 08:36:56
I think that Cospa is good because it is light and sturdy and the price is cheap.
This review is about item#06852291.
Ice making in the freezer
5
From Japan
On 2017-06-26 14:36:08
Purchased for ice making in Wandoor's outdoor refrigerator. It took overnight, but I could make ice.
This review is about item#6852194.
Indoor soil test
2
From Japan
On 2017-02-27 17:25:14
It was used to degas the soil particles in the flask. I am satisfied that I can purchase a deep bat of the required dimensions cheaply. It was made of aluminum with high heat conductivity, and it was able to efficiently raise the temperature inside the bat by using it with a separately sold lid dedicated. However, when the heater temperature is set to 100 ° C or higher, the bottom of the bat is slightly thermally deformed, and the temperature distribution in the bat may become uneven, so we reduced the satisfaction level slightly.
This review is about item#9456036.
Prototype / test
5
From Japan
On 2017-02-03 18:37:47
I used the oil bath to melt the resin with oil bath. Because there are many kinds, I am satisfied that I can choose the dimensions suitable for the purpose.
This review is about item#6852212.
Food
5
From Japan
On 2016-12-16 10:47:05
It is a very wonderful item. I will repeat it again! I am using it without problems.
This review is about item#6852273.
To preserve food
5
From Japan
On 2015-11-25 00:33:15
Aluminum is cool enough to last long.
This review is about item#06852237.
Oil change of agricultural machinery
5
From Japan
On 2015-10-04 20:55:43
It is easy to use with just size for oil change. I think that it is very ecological with a material that can be reproduced even when it is discarded in the future because it is made of aluminum.
This review is about item#06852316.
Used to put broken eel and put bones
5
From Japan
On 2015-05-29 10:33:07
Light and easy to use as it has depth
This review is about item#06852334.

Related Products