Buy more than* S$200* and get FREE SHIPPING

Pot, 18-8,SUS304

5.00 (3)
Material
Stainless steel 18-8 (SUS304)
...see all>
Product Options
ADD TO CART
Shape Inner Dimensions (Long x Wide x Depth)(mm) Grip Plate Thickness (mm) Capacity (L) Outside Dimensions (Vertical x Horizontal x Depth) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Inner Dimensions (Long x Wide x Depth)(mm) Grip Plate Thickness (mm) Capacity (L) Outside Dimensions (Vertical x Horizontal x Depth) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner 200x200x200 Equipped (Body) 0.8, (lid) 0.6 8 200x200x200   1PC 1 SH-4220D 06736152 109.99 SGD
In stock
- 180x180x180 None (Body) 0.8, (lid) 0.6 6 -   1PC 1 SH-4218D 06736143 81.99 SGD
In stock
- 80x80x80 None (Body) 0.8, (lid) 0.6 0.5 -   1PC 1 SH-4208D 06736073 28.99 SGD
In stock
- 170x170x170 None (Body) 0.8, (lid) 0.6 5 -   1PC 1 SH-4217D 06736134 70.99 SGD
In stock
- 90x90x90 None (Body) 0.8, (lid) 0.6 0.75 -   1PC 1 SH-4209D 06736082 31.99 SGD
In stock
- 105x105x105 None (Body) 0.8, (lid) 0.6 1.2 -   1PC 1 SH-4210D 06736091 39.99 SGD
In stock
- 155x155x155 None (Body) 0.8, (lid) 0.6 3.6 -   1PC 1 SH-4215D 06736125 60.99 SGD
In stock
- 300x300x300 Yes (Body) 0.8, (lid) 0.7 27 -   1PC 1 SH-4230D 06736195 279.99 SGD
In stock
- 220x220x220 Yes (Body) 0.8, (lid) 0.6 11 -   1PC 1 SH-4222D 06736161 139.99 SGD
In stock
- 240x240x240 Yes (Body) 0.8, (lid) 0.7 14 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SH-4224D 06736177 179.99 SGD
In stock
- 270x270x270 Yes (Body) 0.8, (lid) 0.7 20 -   1PC 1 SH-4227D 06736186 209.99 SGD
In stock
- 120x120x120 None (Body) 0.8, (lid) 0.6 1.7 -   1PC 1 SH-4212D 06736107 44.99 SGD
In stock
- 140x140x140 None (Body) 0.8, (lid) 0.6 2.7 -   1PC 1 SH-4214D 06736116 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for cleaning process
5
From Japan
On 2015-12-24 22:33:07
I am satisfied with the use by making it firm and it is good to make a lid, but the degree of adhesion is high.
This review is about item#06736152.
cooking
5
From Japan
On 2015-10-26 17:34:09
It's pretty nice.
This review is about item#06736152.
Pickling place cleaning of electronic parts
5
From Japan
On 2014-09-18 15:26:17
Processing precision of the lid is good, and evaporation amount of the cleaning liquid is also small. Compared with other similar products, the handle is also durable and can be used with confidence.
This review is about item#06736161.

Related Products