Buy more than* S$200* and get FREE SHIPPING

18-8, SUS304) Clean Basket A Shallow Type

Mesh Dimension (mm)
0.75x5
Wire Diameter (phi mm)
0.75
Pitch (mm)
5
...see all
Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height)(mm) Weight (g) Material TKG Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height)(mm) Weight (g) Material TKG Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
340x290x100 750 Stainless steel 18-8 (SUS304) 4-0216-1906 1PC 1 Small 06735942 70.31 SGD
370x315x100 810 Stainless 18-8(SUS304) 4-0216-1905 1PC 1 Medium 06735951 78.06 SGD
395x350x100 890 Stainless 18-8(SUS304) 4-0216-1904 1PC 1 Big 06735967 93.46 SGD
ADD TO CART

Related Products