Buy more than* S$200* and get FREE SHIPPING

Immersion Heater

4.45 (11)
Plug
Yes
Material (sheathed heater)
C1220T (copper tube) nickel-plated
Dimensions D (mm)
8
Voltage (V)
Single-phase 100
Model
A type
Specification
For heating water
...see all
Product Options
ADD TO CART
Cabtire Code (m) Lower Water Level (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Weight (kg) Capacity (kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cabtire Code (m) Lower Water Level (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Weight (kg) Capacity (kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 50 (lowest liquid level) 70 160 0.26 0.3 1PC 1 AWA1503 07037931 68.35 SGD
Shipped after 2017-06-02
- 50 50 (lowest liquid level) 95 185 0.4 0.5 1PC 1 AWA1505 07037947 73.51 SGD
In stock
2 (with plug) 95 95 (lowest liquid level) 120 230 0.48 1 1PC 1 AWA1510 07037956 85.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Washing machine hot water making
5
From Japan
On 2017-03-08 21:34:36
Also soon small usability rise of temperature is also easy and very convenient.
This review is about item#7037947.
Care Party of car wash-tool
5
From Japan
On 2017-02-08 16:01:43
I bought in the car shop of introduction. We are fully satisfied.
This review is about item#7037956.
Temperature control of the water tank at the time of cold
2
From Japan
On 2017-01-19 11:13:58
I bought a short size, but longer than I thought, yet the level of the lowest water level is too high is (for water depth is not so deep, fairly not Do not be submerged at an angle) for cumbersome. I'm sorry will buy separately I did not also attached ground wire.
This review is about item#7037956.
Or warm the hand that numb during the winter of outdoor work, in order to warm the drink
5
From Japan
On 2016-12-03 15:42:02
Since the thermostat is not to carry out their own temperature management It is inconvenient, but it is satisfactory if from COSPA.
This review is about item#7037956.
Used to warm the cleaning solution of the ultrasonic cleaning machine
5
From Japan
On 2016-08-05 16:38:17
This is the third one, but it is good if there is something more wattage at this size. (Temperature rise is fast)
This review is about item#07037931.
Warm cold water in winter
5
From Japan
On 2016-03-17 09:52:43
The one used before was broken, so I replaced it. I had it delivered immediately after ordering and I was able to use it immediately. very good.
This review is about item#07037956.
To increase the water temperature of the children's pool
3
From Japan
On 2015-06-29 21:50:17
I used it for a pool for children, but it takes a long time and I am slightly dissatisfied.
This review is about item#07037956.
Throwing heater for organic synthesis oil bath
4
From Japan
On 2015-02-24 20:10:51
Usability is good. We use the bottle slider to adjust the temperature. It may be that it is for water and it may not be considered so far, it will be broken if it is used for a long time (1 schedule) with an oil temperature of 100 degrees or more.
This review is about item#07037931.
I use it as hot water to warm the knife with hot water when cutting the cake.
5
From Japan
On 2014-07-03 13:12:19
Previously, this product is a repeater, purchased from others. I am happy to be able to buy it cheaply by order at the weekend Web.
This review is about item#07037931.
Winter car wash operation
5
From Japan
On 2013-12-21 12:11:32
It is one of the essential items of car washing work in winter. Our company has been very useful because there are a lot of car washing work on business trip. Since it gets warm in a few minutes by turning on electricity, it is useful for work in a hurry.
This review is about item#07037947.