Buy more than* S$200* and get FREE SHIPPING

Temperature Control Heater

Voltage (V)
3-Phase 200
Caution
Please make sure to use by taking the earth from ground terminal. placed in a water to label of liquid level marking (heat generating portion), and then energized. If energize in the air, heat generation portion get high heat and may cause fire and breaking. Never put terminal box into water. Use only for heating water. Temperature Controller doesn't have excessive temperature rise prevention mechanism.
Specification
B-type water thermo
...see all>
Product Options
ADD TO CART
Temperature Control Range (deg C) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Material (sheathed heater) Weight (kg) Thermostat Protection Tube Model Capacity (kW) Material (terminal box) TRUSCO Part Number Cabtire Cable (mm2xm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Control Range (deg C) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Material (sheathed heater) Weight (kg) Thermostat Protection Tube Model Capacity (kW) Material (terminal box) TRUSCO Part Number Cabtire Cable (mm2xm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32-100 (Set at 32-110) 150 (lowest liquid level) 110 60 10 630 C1220T (copper pipe) nickel plate 3.6 C1220T (copper pipe) nickel plate B type 2 Aluminum (coated) 117-4797 0.75 X 2 (no plug) 1PC 1 BCW3021 02148465 679.99 SGD
In stock
32 - 100 (set 32 ​​- 110) 170 (lowest liquid level) 100 120 12 760 C1220T (copper tube) nickel-plated 5 C1220T (copper tube) nickel-plated B-type 5 Aluminum (painting) - (No plug) 2.0x2 1PC 1 BCW3051 02148483 749.99 SGD
In stock
32-100 (Set at 32-110) 150 (lowest liquid level) 75 100 10 630 C1220T (copper pipe) nickel plate 3.9 C1220T (copper pipe) nickel plate B type 3 Aluminum (coated) 117-4801 1.25 X 2 (no plug) 1PC 1 BCW3031 02148474 749.99 SGD
In stock
ADD TO CART

Related Products