Buy more than* S$200* and get FREE SHIPPING

Immersion Heater, Pipe Heater

4.00 (2)
...see all
Product Options
ADD TO CART
Cabtire Cable (mm2xm) Specification Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Material (terminal box) Voltage (V) Weight (kg) TRUSCO Part Number Model TGK Product Number Capacity (kW) Material (sheathed heater) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cabtire Cable (mm2xm) Specification Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Material (terminal box) Voltage (V) Weight (kg) TRUSCO Part Number Model TGK Product Number Capacity (kW) Material (sheathed heater) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(No plug) 2.0x2 For water 120 (lowest liquid level) 90 40 12 640 - Single-phase 100 1.3 - B-type - 1.5 C1220T (copper tube) nickel-plated 1PC 1 BWA1115 02148517 179.59 SGD
In stock
(No plug) 1.25x2 For water 100 (lowest liquid level) 80 35 10 610 - Single-phase 200 1 - B-type - 1 C1220T (copper tube) nickel-plated 1PC 1 BWA1210 02148544 153.75 SGD
In stock
(No plug) 2.0x2 For water 140 (lowest liquid level) 110 60 12 780 - Single-phase 200 1.6 - B-type - 3 C1220T (copper tube) nickel-plated 1PC 1 BWA1230 02148571 347.55 SGD
Shipped after 2017-03-01
(No plug) 0.75x2 For water 100 (lowest liquid level) 90 60 10 610 Polyester resin 3-phase 200 2.1 - B-type - 1 C1220T (copper tube) nickel-plated 1PC 1 BWA3210 02148605 347.55 SGD
Shipped after 2017-03-01
0.75x2 (without plug) - 140 (the lowest liquid level) 110 60 10 630 Polyester resin 3-phase 200 2.3 227-4167 B type - 2 C1220T (copper tube) nickel-plated 1PC 1 BWA3220 02148614 360.47 SGD
In stock
(No plug) 1.25x2 For water 100 (lowest liquid level) 75 100 10 630 Polyester resin 3-phase 200 2.5 - B-type - 3 C1220T (copper tube) nickel-plated 1PC 1 BWA3230 02148623 386.30 SGD
In stock
- - - 110 40 12 780 - - 1.6 117-4380 - 052-61-03-23 2 - 1pc 1 BWA1120 02148526 289.90 SGD
Shipped after 2017-03-10
- - - 100 160 12 790 - - 6.5 240-4133 - - 10 - 1pc 1 BWA3011 02148587 949.90 SGD
Shipped after 2017-03-01
- - - 100 120 12 760 - - 3.7 227-4183 - - 5 - 1pc 1 BWA3250 02148632 559.90 SGD
Shipped after 2017-03-01
3.5x2 (without plug) - 140 (the lowest liquid level) 110 60 12 780 - Single-phase 100 1.8 117-4398 B type - 3 C1220T (copper tube) nickel-plated 1PC 1 BWA1130 02148535 349.90 SGD
Shipped after 2017-03-01
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Kettle
4
From Japan
On 2014-11-10 11:56:10
A large amount of water is also very able to warm up to a high temperature satisfaction.
This review is about item#02148623.
Since the bath kettle is broken. (In a short period of time use, so a waste to buy a bath kettle)
4
From Japan
On 2013-11-15 11:39:32
2kw is a display of, but the power from the outlet of the household was worried about whether or not the very okay, have been used safely and can be safely used.
This review is about item#02148526.