Buy more than* S$200* and get FREE SHIPPING

Thermostat

4.88 (8)
Switch Opreration
OFF at a temperature rise
Capillary Tube
1200mm
Differential
3 - 6deg C
Electric Rating
25A, 250VAC (resistive load) 13A, 250VAC (inductive load)
Switch
(There is no forced OFF mechanism.) SP-ST snap
Model
EA
Caution
Please use overtemperature protective device together if you use this as temperature adjustment tool. If temperature control thermostat gets brake, it may cause fire. Don not use ambient temperature under 80 degree C Do not use near water. Put temperature sensor on control space. It may cause fire if there is not proper temperature censoring condition
...see all
Product Options
ADD TO CART
Temperature Setting Range (degree c) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Setting Range (degree c) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 - 120 58 9.5 110 1PC 1 EA3-L 02148684 82.43 SGD
Shipped after 2017-07-24
90 - 288 188 4.8 223 1PC 1 EA3-H 02148675 83.72 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Temperature control of washer
5
From Japan
On 2017-05-02 14:51:40
I got it as soon as I found the type that was originally attached
This review is about item#02148684.
Temperature control of electric oven
5
From Japan
On 2017-04-17 20:01:04
It was a satisfactory performance as a repair replacement part. We are very satisfied that we have found compatible products. I think that many types will be useful.
This review is about item#2148675.
As a part of a machine tool
5
From Japan
On 2017-04-08 16:26:56
It is easy to use because its specifications have not changed since long ago, and the mechanism is simple.
This review is about item#2148684.
Various hobbies
4
From Japan
On 2017-02-06 12:28:02
The purpose of use is to maintain 37 degrees to 40 degrees and 55 degrees to 60 degrees, rubber rubber heater 90 W used, trial operation, thermometer is installed separately and works well in the target range. Three types of thermal insulation boxes, large and medium size connected according to the purpose and planned for use.
This review is about item#2148684.
Replacing the thermostat of the steamer
5
From Japan
On 2016-12-03 16:08:14
The price is affordable and firm. Temperature management is more accurate than the thermostat before replacement.
This review is about item#2148684.
I bought it as a steamer's temperature control spare.
5
From Japan
On 2016-11-21 16:51:35
I bought it as a steamer's temperature control spare. I think that it is a firm product.
This review is about item#2148684.
Heater control
5
From Japan
On 2016-02-01 14:50:32
It is simple and easy to use. It is convenient because it will be delivered the next day if it is a monotary if it is an electric material trading company.
This review is about item#02148675.
Drain tank of boiler
5
From Japan
On 2015-10-01 08:53:39
The temperature inside the drain tank is measured with this thermostat, and the route of the drain piping is switched. Wiring etc were easy to understand and easy. As of now it works with reliable operation. The problem is the frequency of breakdown when used for a long time. I will only have to look at the evaluation from now.
This review is about item#02148684.