Buy more than* S$200* and get FREE SHIPPING

Tsx Form Thermostat, Thermoregulator

5.00 (1)
Capillary Tube
1200mm
Model
EAC
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Specification Temperature Setting Range (degree c) Switch Opreration Differential Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Specification Temperature Setting Range (degree c) Switch Opreration Differential Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 90-288 - - - - 1pc 1 EAC-4H 02148736 109.99 SGD
Shipped after 2018-01-31
110 (sensitive portion) R3/8 Star fin box 15 - 120 ON by temperature rise 3 - 6deg C 60 (sensitive portion) 9.5 (sensitive portion) 1PC 1 EAC-4L 02148745 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cooling tower temperature control
5
From Japan
On 2017-04-07 22:14:09
I liked the analog temperature controller with the specification suitable for this job.
This review is about item#2148745.