Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Plug Heater Specification Dimensions C (mm) TRUSCO Part Number Material (Packing) Dimensions E (mm) Material (sheathed heater) Dimensions D (mm) Temperature Controller Type Dimensions A (mm) Protective Tube (Inner Diameter x Effective Length)(mm) Voltage (V) Designation Parellel Thread Diameter for Pipe Weight (kg) Protective Tube Capacity (kW) Cap Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Heater Specification Dimensions C (mm) TRUSCO Part Number Material (Packing) Dimensions E (mm) Material (sheathed heater) Dimensions D (mm) Temperature Controller Type Dimensions A (mm) Protective Tube (Inner Diameter x Effective Length)(mm) Voltage (V) Designation Parellel Thread Diameter for Pipe Weight (kg) Protective Tube Capacity (kW) Cap Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 25 138-4996 - 71 - 73 A3 140 10.2x95 - G2 1.7 - 2 - 1pc 1 PWA3020 02148876 229.99 SGD
In stock
- - - 23 - - 63 - 65 A2 200 7.8x60 100 G1 1/4 1.2 - 2 - 1pc 1 PWA1120 02148824 159.99 SGD
Shipped after 2018-07-02
FC250 (cast iron) nickel plating phi12x3 Movies For water 25 - Non-asbestos (t1.5) 71 C1220T (copper tube) nickel-plated 73 B, A3 270 10.2x115 Three-phase 200 G2 2.3 C1220T (copper tube) nickel-plated 5 SPCC (painting) 1PC 1 PWA3050 02148894 289.99 SGD
In stock
FC250 (cast iron) nickel-plated Phi10x2 this - 23 - Non-asbestos (t1.5) 63 C1220T (copper tube) nickel-plated 65 A2 110 7.8x60 100 G1 1/4 1.1 C1220T (copper tube) nickel-plated 1 SPCC (painting) 1PC 1 PWA1110 02148815 149.99 SGD
In stock
- - - 25 138-5003 - 71 - 73 B,A3 190 10.2x115 - G2 1.9 - 3 - 1pc 1 PWA3030 02148885 259.99 SGD
In stock
- - - 25 138-5020 - 71 - 73 B,A3 320 10.2x115 - G2 2.5 - 6 - 1pc 1 PWA3060 02148903 319.99 SGD
Shipped after 2018-06-26
- - - 25 138-5038 - 71 - 73 B,A3 470 10.2x115 - G2 3.0 - 10 - 1pc 1 PWA3100 02148912 469.99 SGD
Shipped after 2018-06-26
- - - 23 - - 63 - 65 A2 200 7.8x60 - G1 1/4 1.2 - 2 - 1pc 1 PWA1220 02148851 169.99 SGD
In stock
- - - 23 138-4988 - 63 - 65 A2 250 7.8x60 - G1 1/4 1.3 - 3 - 1pc 1 PWA1230 02148867 229.99 SGD
Shipped after 2018-06-26
- - - 25 138-5046 - 71 - 73 B,A3 700 10.2x115 - G2 3.7 - 15 - 1pc 1 PWA3150 02148921 559.99 SGD
Shipped after 2018-06-26
- - - 23 138-4961 - 63 - 65 A2 110 7.8x60 - G1 1/4 1.1 - 1 - 1pc 1 PWA1210 02148842 159.99 SGD
Shipped after 2018-06-28
- - - 23 - - 63 - 65 A2 250 7.8x60 100 G1 1/4 1.3 - 3 - 1pc 1 PWA1130 02148833 249.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To prevent jacket type tank from cooling the 40 ° C hot water of the 400 liter tank during nighttime or consecutive holidays
3
From Japan
On 2017-12-27 11:07:57
There are times when I use nothing without problems for 5 years, sometimes it breaks in one and a half years. How long is the average life expectancy? When arrived, the exterior box was torn and the heater bag was also torn. I handed that the user could use it without problems, but it was not good as an impression.
This review is about item#2148912.
Heating of water tank
5
From Japan
On 2017-07-19 08:39:47
I have been using it for about a year, but it works without any problem. Because the vibration is minute, I think that measures against water leakage are easy.
This review is about item#02148921.