Buy more than* S$200* and get FREE SHIPPING

Immersion Heater

5.00 (1)
Dimensions D (mm)
10
Dimensions A (mm)
250
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Specification Cabtire Code (m) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Voltage (V) Weight (kg) Model Capacity (kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification Cabtire Code (m) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Voltage (V) Weight (kg) Model Capacity (kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
231-5866 - - - 80 40 - 0.95 - 0.5 1pc 1 SAA1105 07037913 219.99 SGD
In stock
- For oil heating 2 (with plug) 100 (lowest liquid level) 60 40 Single-phase 100 0.85 A type 0.3 1PC 1 SAA1103 07037904 219.99 SGD
In stock
- For oil heating 2 (with plug) 100 (lowest liquid level) 120 50 Single-phase 100 1.1 A type 1 1PC 1 SAA1110 07037922 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting the viscosity of lubricating oil
5
From Japan
On 2015-12-21 11:16:06
It is a throw-in heater, but because of the shape of a spurt, it is easy to set in the tank of lubricant and is easy to use.
This review is about item#07037904.