Buy more than* S$200* and get FREE SHIPPING

Silicon Rubber Heater

3.40 (5)
Lead Length (mm)
300
Maximum Temperature (Degree C)
250
Continuous Use Temperature (deg C)
200
Voltage (V)
100
...see all>
Product Options
ADD TO CART
Capacity (W) Power (V) Weight (g) Thickness (mm) Width (mm) Length (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (W) Power (V) Weight (g) Thickness (mm) Width (mm) Length (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - - - 50 100 -   1PC 1 SBH2123 07038141 77.99 SGD
In stock
270 - - - 150 300 -   1PC 1 SBH2147 07038245 119.99 SGD
In stock
180 - - - 150 200 -   1PC 1 SBH2145 07038236 95.99 SGD
In stock
360 - - - 200 300 -   1PC 1 SBH2157 07038263 139.99 SGD
In stock
140 - 60 1.5 150 150 282-8146   1pc 1 SBH2144 07038227 97.99 SGD
In stock
50 - 20 1.5 25 300 282-8049   1pc 1 SBH2117 07038123 78.99 SGD
In stock
90 Single-phase 100 40 1.5 100 150 282-8111   1PC 1 SBH2134 07038193 82.99 SGD
In stock
20 Single-phase 100 7 1.5 25 100 282-8014   1PC 1 SBH2113 07038096 68.99 SGD
In stock
450 Single-phase 100 197 1.5 250 300 282-8197   1PC 1 SBH2167 07038272 149.99 SGD
In stock
540 Single-phase 100 237 1.5 300 300 282-8201   1PC 1 SBH2177 07038281 209.99 SGD
In stock
90 - 40 1.5 50 300 282-8090   1pc 1 SBH2127 07038175 82.99 SGD
In stock
120 - 53 1.5 100 200 282-8120   1pc 1 SBH2135 07038202 89.99 SGD
In stock
60 - 26 1.5 100 100 282-8103   1pc 1 SBH2133 07038184 78.99 SGD
In stock
180 - 79 1.5 100 300 282-8138   1pc 1 SBH2137 07038211 96.99 SGD
In stock
20 - 7 1.5 50 50 282-8057   1pc 1 SBH2122 07038132 68.99 SGD
In stock
25 - 10 1.5 25 150 282-8022   1pc 1 SBH2114 07038105 68.99 SGD
In stock
30 - 13 1.5 25 200 282-8031   1pc 1 SBH2115 07038114 78.99 SGD
In stock
50 - 20 1.5 50 150 282-8073   1pc 1 SBH2124 07038157 78.99 SGD
In stock
60 - 26 1.5 50 200 282-8081 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SBH2125 07038166 80.99 SGD
In stock
240 Single-phase 100 105 1.5 200 200 282-8171   1PC 1 SBH2155 07038254 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
For hot melt heating
1
From Japan
On 2017-02-08 14:52:33
In the explanation on the homepage, the explanation enclosed in the product although it was processed contents can be used for the contents of processing that can not be processed (drilling etc.) This time, returned goods I did the procedure of
This review is about item#7038236.
Various hobbies
3
From Japan
On 2017-02-06 12:36:29
In thermostat combined use, now under prototype operation 90W good operation, thought at 30W when purchasing, I think that 90W was good.
This review is about item#7038184.
Bending of wooden boards at the time of making instruments
4
From Japan
On 2017-01-05 22:32:09
There is no problem in the product itself, but variation in size is small. It will be appreciated if you can handle custom size as well.
This review is about item#7038245.
Warm varnished can at operating temperature
4
From Japan
On 2016-10-18 10:25:26
Although it used RTV 45 for pasting, it is thin and unevenness comes out unless it is applied uniformly, so polite work is necessary.
This review is about item#7038211.
I use it as an internal heater of a thermostat
5
From Japan
On 2016-02-01 18:46:23
Where the heater of the thermostat broke and I was looking for a replacement part, I found this product. Desire to say, I want a 50 - 60 W in that size, now I am running smoothly
This review is about item#07038114.