Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Seat for Inversion Prevention, Earthquake-Proof Mat

4.25 (4)
Caution
Because adhesion is strong, there are times when the surface paint such as furniture lacquer peels off. Please place where childrens hands can not reached Do not store near open flame.There are times when it becomes deformed & deteriorates Please
Purpose
For OA, AV equipment, furniture, fixing of home appliance product and small article etc, fpr against earthquake measure
Withstand Load (kg)
25 / 1 Sheet (100 at 4 sheets usege)
Dimension (mm)
50x50
Thickness (mm)
5
Material
Polyurethane
Usage
Remove dust and rubbish from installation features, adjusting to corners of monitor and personal computer furniture, and then please put "inversion prevention seat" In case movement of the installation features and it cleans, the "inversion prevention
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(4Sheet) 1 - 07037642 18.26 SGD
In stock
1Bag(12Sheet) 1 - 07037651 53.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Furniture fall prevention
5
From Japan
On 2016-11-08 05:56:13
Good .............
This review is about item#07037642.
For safety measures
4
From Japan
On 2016-09-29 17:17:10
Library / laboratory equipment has been purchased as a fall measures of prevention, such as ... Price is that you would like to high ... more cheaply
This review is about item#7037651.
Fall prevention device
4
From Japan
On 2010-09-27 10:09:57
Because there is an effect, you can use again
This review is about item#07037651.
It recommends to moving customers.
4
From Japan
On 2010-01-05 14:47:18
Impressions of use is good, but I think if a little more price is cheaper.
This review is about item#07037642.

Related Products