Buy more than* S$200* and get FREE SHIPPING

Transformerless Electric Screwdriver

Cord Length (m)
3
Voltage (V)
100
...see all>
Product Options
ADD TO CART
Specification Output Torque Range (N/m[kgf/cm]) Weight (g) Start Method TRUSCO Part Number Torque Switching Main Part Dimension (mm) Revolution (min-1[r.p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Output Torque Range (N/m[kgf/cm]) Weight (g) Start Method TRUSCO Part Number Torque Switching Main Part Dimension (mm) Revolution (min-1[r.p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Forward and reverse switchable 0.4 - 1.8[4 - 18] 660 Push start type - Stepless adjustment phi37.8x276 2000 +/-10% 1PC 1 VZ-1820(PS) 07038631 459.99 SGD
Shipped after 2018-04-23
- 0.15-1.5[1.5-15] 502 - 290-1803 - - - 1pc 1 VZ-1510(PS) 07038622 509.99 SGD
Shipped after 2018-04-23
- 0.9-3[9-30] 660 - 290-1773 - - - 1pc 1 VZ-3012(PS) 07038656 459.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products