Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Single Hook Hj for Chain Slings

Dimension m'(mm)
33
Breaking Load (kN)
More than 63
Dimensions p (mm)
126
Dimensions n (mm)
45
Dimension m (mm)
33
Dimensions s (mm)
21.0
Dimensions b (mm)
11
Dimension t (mm)
18.0
Dimensions a (mm)
28
Wire Diameter (phi mm)
6.3
Working Load (t)
1.25
Weight (kg)
0.6
TRUSCO Part Number
281-2495
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HJ013 06737464 -
Discontinued
[x]
ADD TO CART

Related Products