Buy more than* S$200* and get FREE SHIPPING

T Type Handle

3.89 (9)
Purpose
For opening and closing the oxygen valve, high-pressure gas such as acetylene
Width (mm)
56
Length (mm)
140
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 06960545 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Used for argon cylinders.
4
From Japan
On 2017-12-12 13:20:43
It is good to make it solid. Little play and is perfect.
This review is about item#6960545.
Opening and closing cylinders
5
From Japan
On 2017-12-05 13:28:58
It is used to open and close the cylinder. I think that it is a general item without hindrance in use.
This review is about item#6960545.
Welding operation
3
From Japan
On 2017-09-04 20:11:35
Before purchasing it was opened and closed with pliers, but it is good to be able to open and close the oxygen bottle and acetylene bottle reliably with this one.
This review is about item#6960545.
Used to open acetylene
5
From Japan
On 2017-04-28 15:19:04
I bought it because I lost the acetylene stopper. It was inexpensive but making is good. I think that there is nothing to purchase so many times, but I will buy it again if I have the opportunity.
This review is about item#6960545.
Gas opening and closing
4
From Japan
On 2016-04-16 09:28:06
It's small and easy to use.
This review is about item#06960545.
Gas welding in general
5
From Japan
On 2014-11-02 20:25:23
It is an ordinary good thing.
This review is about item#06960545.
Opening and shutting of gas cylinders
3
From Japan
On 2014-10-16 16:02:35
It is the opening and closing of the valve for burning oxygen · acetylene, one of which is OK, both natural, but ... I was not worried much about rattling etc
Opening and closing of welding gas cylinder
3
From Japan
On 2014-08-30 18:19:45
The play in the fitting part is too great.
This review is about item#06960545.
Valve opening and closing
3
From Japan
On 2013-11-22 15:46:50
After getting argon gas, since the valve opening / closing handle was not attached, I came to find this inexpensive handle. Although it is rattled when it is inserted in a square valve part, there is no problem in use.
This review is about item#06960545.

Related Products