Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Condor policier CP-8 type

Caution
* brush sold separately, This product is manufactured in Japanese standards. Please check the specification before you order.
Pad Size (inch)
9
Brush Size (inch)
8
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
210x325x1135
Cord Length (m)
10
Revolution (min-1[r.p.m])
140/167
Power Consumption (W)
200
Current (A)
3.5
TRUSCO Part Number
171-7511
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 E-2-1 02345095 1,139.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products