Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Sheet Thickness (mm) Sheet Length (m) Number of Foldings Finishing Width (mm) Tape Type Sheet Width (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Sheet Thickness (mm) Sheet Length (m) Number of Foldings Finishing Width (mm) Tape Type Sheet Width (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310 - 12.5 - About 120 Fabric tape 2100 About 0.009 1Roll 1 2100mmx12.5m 45530021 5.99 SGD
In stock
250 - 12.5 - About 120 Fabric tape 1800 About 0.009 1Roll 1 1800mmx12.5m 45530012 4.99 SGD
In stock
- - 12.5 8 about 60 Fabric Tapes 550 - 1box(60roll) 1 550mm x12.5m 21101772 109.99 SGD
In stock
310 About 0.009 12.5 - About 120 Fabric tape 2100 About 0.009 1Box(60Roll) 1 2100mmx12.5m 87095924 289.99 SGD
In stock
- About 0.009 25 8 About 60 Fabric tape 300 About 0.009 1Box(60Roll) 1 300mmx25m 02282132 169.99 SGD
In stock
- About 0.009 25 10 About 100 Fabric tape 1100 About 0.009 1Box(60Roll) 1 1100mmx25m 87095906 239.99 SGD
In stock
250 About 0.009 12.5 - About 120 Fabric tape 1800 About 0.009 1Box(60Roll) 1 1800mmx12.5m 87095915 239.99 SGD
In stock
- About 0.009 25 8 About 60 Fabric tape 550 About 0.009 1Box(60Roll) 1 550mmx25m 39168193 149.99 SGD
In stock
- - 25 8 About 60 Fabric tape 300 About 0.009 1Roll 1 300mmx25m 02282123 3.99 SGD
In stock
- - 25 8 about 60 Fabric tape 550 about 0.009 1Roll 1 550 mm x 25 m 07066053 2.99 SGD
In stock
- - 25 10 about 60 Fabric tape 1100 about 0.009 1Roll 1 1,100mm *25m 07337145 4.99 SGD
In stock
- - 12.5 8 about 60 Fabric tape 550 about 0.009 1Roll 1 550 mm x 12.5m 07578593 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 360
4 star 85
3 star 69
2 star 18
1 star 12
Review Rating: 4.40
544 Customer Reviews
The reviews are automatic translation.
To car painting work.
3
From Japan
On 2018-05-17 18:53:46
Although cloth tape sticks pretty firmly, I think whether paper tape was easier to use for painting small objects of cars.
This review is about item#7066053.
To repain the wall
5
From Japan
On 2018-05-13 20:12:57
I used it for painting block walls. It is easier than a newspaper and it will be saved because it will be quite small when cleaning up.
This review is about item#7066053.
For painting
5
From Japan
On 2018-05-09 16:35:19
I think that it is cheap. I plan to use it near the painting work.
This review is about item#07337145.
Painting work
4
From Japan
On 2018-05-08 21:36:32
On a regular basis, buying a little bit easier, even professional, there is a bit of a sense of cheap. I wonder if things are not bad.
This review is about item#39168193.
Painting
5
From Japan
On 2018-05-08 15:36:03
When painting, masking work is used to prevent mist. Good workability.
This review is about item#7066053.
Car paint
4
From Japan
On 2018-05-04 22:58:34
I am using it for curing when painting a car. Easy to use, easy to paste, so it can be torn by hand. It is also good that it is inexpensive. Slight adhesion may be left when the temperature of the body is high, but I think that it is an ordinary level.
This review is about item#7337145.
Air conditioner cleaning
3
From Japan
On 2018-05-04 18:37:25
It is convenient and convenient. Weakness of adhesion is somewhat concerned, but I think we will repeat again
This review is about item#87095924.
As a curing around the floor and sash
5
From Japan
On 2018-05-01 22:04:02
I like it very much. I have them purchase on a regular basis.
This review is about item#87095906.
Protection of aluminum sash
5
From Japan
On 2018-05-01 16:03:45
It was a product equivalent to conventional products Very much work was done
This review is about item#7066053.
For interior repair work
5
From Japan
On 2018-04-26 15:16:11
It excels in cost performance, and it is not problematic in terms of product. I will order again.
This review is about item#87095906.

Related Products