Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Trunk Belt Type Safety Belt

4.34 (109)
Caution
[Timing of interchange] Exposure and deformation of the core material due to wear, fray, notch dissolution on lanyards Switching loss of the garment buckle, rust and cracks of the buckle, loose rivet. for the item that the strap can't be withd, [Timing of interchange] Exposure and deformation of the core material due to wear, fray, notch dissolution on lanyards Switching loss of the garment buckle, rust and cracks of the buckle, loose rivet. for the item that the strap can't be withd
Effective Hook Diameter (mm)
50
Material (lanyards)
Nylon rope
Lanyards (Diameter)(mm)
50
Lanyards (permissible length) (mm)
1700
Lanyards (strap width) (mm)
10
Hook
No.24FPY
Buckle
Steel buckle slide system
Hook Opening (mm)
50
Belt Length (mm)
1200
Belt Width (mm)
50
Weight (g)
830
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 on-the-floor Sky blue 1PC 1 MSB-1 07041745 41.99 SGD
In stock
Three stikes Green 1PC 1 MSB-1 07351574 41.99 SGD
In stock
3 stamp Yellow 1PC 1 MSB-1 07351583 41.99 SGD
In stock
3 strand Black 1PC 1 MSB-1 08240285 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 59
4 star 30
3 star 18
2 star 2
1 star 0
Review Rating: 4.34
109 Customer Reviews
The reviews are automatic translation.
On site work.
3
From Japan
On 2018-06-07 08:24:25
I could buy at this price, so I thought it was ant. I do not do high altitude work, but I purchased it because it was a necessary site.
This review is about item#08240285.
When working on elevation
4
From Japan
On 2018-05-28 15:19:45
I am firm, considering the price. I think that it is a bargain product.
This review is about item#8240285.
Used for pruning
5
From Japan
On 2018-05-08 18:01:27
When pricing at high places in the garden, the price is cheap, you can work with peace of mind.
This review is about item#7351583.
I climb a high pine tree and hang it on a branch when leaf cutting is used!
5
From Japan
On 2018-05-08 12:48:55
About 30% cheaper than home center, pruning on wood, bag with saw and pruned scissors on it is convenient, it was convenient, said that you want a fellow person too!
This review is about item#7041745.
Television antenna construction
5
From Japan
On 2018-05-07 17:48:21
It is a recommended item because it is reasonable to say that the making is solid and the price is reasonable.
This review is about item#7041745.
When painting work
5
From Japan
On 2018-05-05 16:36:53
Even though it is worth it, I have a firm feeling and hooks are easy to hang and I can not afford complaints
This review is about item#8240285.
High altitude working
4
From Japan
On 2018-04-06 17:41:48
Belt part, rope, hook etc, the product is solid. I will try the future feeling.
This review is about item#8240285.
Inventory
5
From Japan
On 2018-04-04 15:02:54
It was a tough and safe work for the price. Thank you very much.
This review is about item#7041745.
During maintenance of the roof
5
From Japan
On 2018-03-25 16:33:34
It is inexpensive but it is okay to be firm and weight yourself. It is easy to use.
This review is about item#7041745.
Maintenance of the building
5
From Japan
On 2018-03-19 14:24:54
I buy it, I think it is useful because I think to use it for work to climb high places.
This review is about item#7351583.

Related Products