Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cup brush

4.33 (9)
Trim Length (m/m)
20
Metal Fittings Diameter (mm)
60
Grinding Wheel Diameter (phi mm)
100
Outer Diameter (phi mm)
65
Trim Length (mm)
20
Wire Diameter (phi mm)
0.35
Revolution (min-1[r.p.m])
11000 (the number of maximum safety)
Screw Diameter
M10xP1.5
Maximum Rotation Speed (min-1[r. p.m])
12500
...see all>
Product Options
ADD TO CART
Compatible Models Material TRUSCO Part Number Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Models Material TRUSCO Part Number Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- High carbon steel (wire part) 125-0558 For steel 1PC 1 No.608131 07067085 28.99 SGD
In stock
Disc grinder (phi100) Stainless steel (wire portion) 125-0566 For stainless 1PC 1 No.608331 07248245 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
When painting machine
4
From Japan
On 2017-03-30 14:47:00
I also sell other cheap ones, but this is hard to get the best, so I will order this even a little higher.
This review is about item#7067085.
Removal of slag etc. after welding
5
From Japan
On 2017-01-19 17:43:16
Cup brush has been using this product for a long time. Depending on the products of other companies, it is easy for the wire to fly and there are also dangerous items so this is for ironworks related.
This review is about item#7067085.
Rust removal
5
From Japan
On 2015-05-20 15:11:26
It can handle stubborn rust, it is also good to have. Since I injure this tool if I make a mistake, I feel that this product made in Germany feels less wire fly, I think that it is reliable. There are various items similar to this, but this item is a bit expensive, but I ordered it with repeat this time.
This review is about item#07067085.
I am using it for rust removal of the saw
5
From Japan
On 2014-06-18 11:23:37
I tried using various cup brushes, but I am working with both workability and abrasion resistance without problems.
This review is about item#07067085.
Finish after welding
4
From Japan
On 2014-05-22 13:36:30
As a result of using cup brushes of various manufacturers, it seems that the most pleasant one has ever been. It is a pity that the price is a little expensive
This review is about item#07067085.
Rust harvesting of steel materials etc.
2
From Japan
On 2014-05-13 22:43:18
We are trying using various products, but the power of this cup is also transferred to the disc grinder considerably, causing unpleasant vibration. It seems that it depends on wire length, so I would like to continue research.
This review is about item#07067085.
Rust removal
5
From Japan
On 2014-05-12 21:41:34
Easy to use with less breakage of wire
This review is about item#07067085.
To finish welding
4
From Japan
On 2013-09-19 15:41:35
I used it for finishing the welding, but when I changed it to a cheap one at a time, I understood the goodness of this Osbourne cup brush. It lasts long and the finish is beautiful.
This review is about item#07067085.
Before painting
5
From Japan
On 2012-04-12 15:42:49
The product is satisfied with high quality. It is easy to use without habit. Because the over-the-counter price is around 1000 yen, I would like to reuse it if the price goes down a little more.
This review is about item#07067085.

Related Products