Buy more than* S$200* and get FREE SHIPPING

280 Couplers Plug, For Oil Pressure

Compatible Fluid
Hydraulic oil
Socket or Plug
Plug
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Material (Seal) Valve Structure Dimensions Hp (mm) Operating Temperature Range (deg C) Screw Diameter T Weight (g) Opponent Mounting Size Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Maximum Working Pressure (MPa [kgf/cm2]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Material (Seal) Valve Structure Dimensions Hp (mm) Operating Temperature Range (deg C) Screw Diameter T Weight (g) Opponent Mounting Size Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Maximum Working Pressure (MPa [kgf/cm2]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 Nitrile rubber Both opening and closing the road type - -5 to 80 RC3/4 178 R3/4(PT3/4) 52.5 Recommended: 100 (1020) 41.3(421) 28 27.5(281) 1PC 1 280-6P 06999483 63.99 SGD
Shipped after 2018-04-24
17 Nitrile rubber Both opening and closing the road type - -5 to 80 Rc1/2 115 R1/2(PT1/2) 44 Recommended: 80 (816) 41.3(421) 24.5 27.5(281) 1PC 1 280-4P 06999474 41.99 SGD
Shipped after 2018-04-24
13 Nitrile rubber Both opening and closing the road type - -5 to 80 Rc1/4 35 R1/4(PT1/4) 31.5 Recommended: 28 (286) 47.3(482) 15 31.5(321) 1PC 1 280-2P 06999456 27.99 SGD
Shipped after 2018-04-24
22 Nitrile rubber Both opening and closing the road type - -5 to 80 Rc1 331 R1(PT1) 63.5 Recommended: 180 (1836) 41.3(421) 35 27.5(281) 1PC 1 280-8P 06999492 95.99 SGD
Shipped after 2018-05-01
13 Nitori rubber Both way opening-and-closing type Hexagon 23 -5 - 80 Rc3/8 59 R3/8(PT3/8) 35 Recommendation: 40 (408) 47.3(482) 18.5 31.5(321) 1PC 1 280-3P 06999465 34.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products