Buy more than* S$200* and get FREE SHIPPING

Air Micro Grinder

2014 TRUSCO Published Page
2-1542
Chuck Diameter (mm phi)
3
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.17
No Load Rotation Speed (min-1[r.p.m])
56500
Weight (kg)
0.25
Overall Length (mm)
128.5
Type
Pneumatic micro grinder
TRUSCO Part Number
116-6191
Specification
Wiht rotation speed adjuster
Accessories
Wheel grinder: 5x13x3mmx1 this spanner: 7x9mmx2 this coupler: HA-65SNx1 pieces
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AL-55 02156436 409.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products