Buy more than* S$200* and get FREE SHIPPING

DELVO Dedicated Screwdriver

Start Method
Lever start
Torque Adjustment
Stepless
Output Torque (N/m)
0.50 - 1.70
Input Power
AC100V(50/60Hz)
Rolling Speed of No-load (min-1[r.p.m])
1000
Compatible Bits
Opposite side 5mm
Body Dimension (mm) Overall Length
265
Compatible Screws (mm)
Small screw: 2.6 - 4 self-tapping screw: 2.5 - 3.5
Power Consumption (W)
35
Weight (kg)
0.7
Accessories
One bracket, two carbon brush (No.1x6x70/No.2x6x70), hanging 2 Phillips bit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DLV7130-EJN 07012914 589.99 SGD
In stock
ADD TO CART

Related Products