Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DELVO Dedicated Screwdriver

5.00 (1)
Start Method
Push start
Torque Adjustment
Stepless
Output Torque (N/m)
0.50 - 1.70
Input Power
AC100V(50/60Hz)
Rolling Speed of No-load (min-1[r.p.m])
2000
Compatible Bits
Opposite side 5mm
Compatible Screws (mm)
Small screw: 2.6 - 4 self-tapping screw: 2.5 - 3.5
Power Consumption (W)
45
Weight (kg)
0.69
Overall Length (mm)
266
Accessories
One bracket, two carbon brush (No.1x6x70/No.2x6x70), hanging two-bit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DLV8231-EJN 07012871 639.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for line work
5
From Japan
On 2014-12-09 14:46:06
Buy 500 yen coupon. It is saved because cash on delivery commission can be covered by this.
This review is about item#07012871.

Related Products