Buy more than* S$200* and get FREE SHIPPING

Mini Coupler Plug

Compatibility
Because of improper connection prevention, for oxygen (1/4/5/16) and for fuel gas (5/16/3/8) can not be connected.However, among the oxygen for the fuel or gas, it can be connected regardless of the mounting shape. (You can be connected to Minikapura.)
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions A (mm)
30
Maximum Working Pressure (MPa)
0.7
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Katamichi opening and closing type
Installation Shape
Hoses mounting (PH type)
Operating Temperature Range (deg C)
Over 20 over +80
Material (Body)
Steel (chrome plating)
Type
For one-touch-enhanced blowout equipment piping
Caution
Fluid flow direction: fluid can flow through from socket side to plug side. Vacuum application compatibility: it can not be used for vacuum applications whether connected or disconnected.
...see all
Product Options
ADD TO CART
Dimension Hp (phi mm) Dimensions Lp (mm) Dimensions C (mm) Fluid Weight (g) Application Screw Dimension T (mm) Other Side's Hose Size Dimensions J (mm) Dimensions Bp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension Hp (phi mm) Dimensions Lp (mm) Dimensions C (mm) Fluid Weight (g) Application Screw Dimension T (mm) Other Side's Hose Size Dimensions J (mm) Dimensions Bp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 59.5 25.5 Fuel gas 22 For fuel gas 7.5 5/16,3/8inch 11 6 1PC 1 S33PH 06961875 6.69 SGD
In stock
11 58 23.5 Oxygen 17 For oxygen 6.7 1/4,5/16inch 9.5 4.5 1PC 1 S22PH 06961832 6.34 SGD
In stock
ADD TO CART

Related Products