Buy more than* S$200* and get FREE SHIPPING

Mini Coupler Super Socket

5.00 (1)
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions A (mm)
30
Maximum Working Pressure (MPa)
0.7
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Material (Body)
Brass (chrome plated)
Type
One-touch enhanced fusing equipment for piping
...see all
Product Options
ADD TO CART
Dimension D (phi mm) Valve Structure Installation Shape Operating Temperature Range (deg C) Fluid Weight (g) Other Side's Hose Size Dimensions J (mm) Application Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Valve Structure Installation Shape Operating Temperature Range (deg C) Fluid Weight (g) Other Side's Hose Size Dimensions J (mm) Application Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.5 Single Passage opening and closing type Rubber hose mounting (SH type) -20 - +80 Oxygen 50 1/4, 5/16inch 9.5 For oxygen 6.7 64.5 4.5 1PC 1 S22SH 06961735 20.98 SGD
In stock
22 Katamichi opening and closing type Rubberhosemounting(SHtype) -20 to +80 Fuel gas 73 5/16,3/8inch 11 For fuel gas 7.5 68.5 6 1PC 1 S33SH 06961787 22.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed bar - Na - to use
5
From Japan
On 2014-09-08 15:59:49
Can be securely connected, removal can also be comfortably
This review is about item#06961787.

Related Products