Buy more than* S$200* and get FREE SHIPPING

No Fuse Breaker Nf-Fa Series, For Control Consoles

4.89 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions ca (mm)
73.5
External Dimensions c(mm)
57
Standard Surrouunding Temperature (degree c)
40
Rated Insulation Voltage (V)
250
Standard
Electrical Appliance Type Approval
...see all>
Product Options
ADD TO CART
External Dimensions b (mm) External Dimensions a (mm) Rated Breaking Capacity (kA) Rated Current (A) Number of Poles Frame (AF) Weight (kg) Form Name Overcurrent Tripping Operation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions b (mm) External Dimensions a (mm) Rated Breaking Capacity (kA) Rated Current (A) Number of Poles Frame (AF) Weight (kg) Form Name Overcurrent Tripping Operation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 60 AC220V: 2.5 / DC65V: 1.5 (JIS C8370) 40 3P 50 0.22 - Netsudo-shiki 1PC 1 NF50-FA 3P 40A 06879862 -
Discontinued
[x]
75 40 AC220V: 2.5 / DC65V: 1.5 (JIS C8370) 30 2P 30 0.14 NF30-FA Netsudo-shiki 1PC 1 NF30-FA 2P 30A 32641524 26.99 SGD
In stock
72 40 AC220V: 2.5 / DC65V: 1.5 (JIS C8370) 40 2P 50 0.16 - Netsudo-shiki 1PC 1 NF50-FA 2P 40A 35100922 -
Discontinued
[x]
75 40 AC220V:1.5/DC65V:1.5(JIS C8370) 5 2P 30 0.14 NF30-FA Thermal system 1PC 1 NF30-FA 2P 5A 06879801 26.99 SGD
In stock
75 40 AC220V:2.5/DC65V:1.5(JIS C8370) 10 2P 30 0.14 NF30-FA Thermal system 1PC 1 NF30-FA 2P 10A 06879765 26.99 SGD
In stock
75 60 AC220V:2.5/DC65V:1.5(JIS C8370) 50 3P 50 0.22 - Thermal system 1PC 1 NF50-FA 3P 50A 06879871 -
Discontinued
[x]
72 40 AC220V:2.5/DC65V:1.5(JIS C8370) 50 2P 50 0.16 - Thermal system 1PC 1 NF50-FA 2P 50A 35100931 -
Discontinued
[x]
75 40 AC220V:2.5/DC65V:1.5(JIS C8370) 15 2P 30 0.14 NF30-FA Thermal system 1PC 1 NF30-FA 2P 15A 06879774 26.99 SGD
In stock
75 40 AC220V:2.5/DC65V:1.5(JIS C8370) 20 2P 30 0.14 NF30-FA Thermal system 1PC 1 NF30-FA 2P 20A 06879783 26.99 SGD
In stock
75 60 AC220V:1.5/DC65V:1.5(JIS C8370) 5 3P 30 0.2 NF30-FA Thermal system 1PC 1 NF30-FA 3P 5A 06879853 38.99 SGD
In stock
75 60 AC220V:2.5/DC65V:1.5(JIS C8370) 10 3P 30 0.2 NF30-FA Thermal system 1PC 1 NF30-FA 3P 10A 06879817 38.99 SGD
In stock
75 60 AC220V:2.5/DC65V:1.5(JIS C8370) 15 3P 30 0.2 NF30-FA Thermal system 1PC 1 NF30-FA 3P 15A 06879826 38.99 SGD
In stock
75 60 AC220V:2.5/DC65V:1.5(JIS C8370) 20 3P 30 0.2 NF30-FA Thermal system 1PC 1 NF30-FA 3P 20A 06879835 38.99 SGD
In stock
75 60 AC220V:2.5/DC65V:1.5(JIS C8370) 30 3P 30 0.2 NF30-FA Thermal system 1PC 1 NF30-FA 3P 30A 06879844 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Electric construction for agricultural use
5
From Japan
On 2018-01-12 22:36:31
Thanks to the reviews of other people, we have successfully bought a terminal cover (order code: 06880772 product number: TCS - 05FA 3) together. However, although I wanted to use more strands, I forgot to buy a crimp terminal (R2-5). It was smaller than NFB which I used before, it was saved because it was easy to install.
This review is about item#6879817.
For in-house facilities
5
From Japan
On 2017-06-26 11:17:54
We purchase from time to time including this series RCCB type. It is relatively small and it fits well in small plac boxes I am useful. I think that it is better if the terminal cover is sold separately but it is bundled. (I forget the arrangement.)
This review is about item#6879817.
Used for corrugated cardboard cutter power breaker
5
From Japan
On 2017-05-03 22:08:42
The operation of the lever lightly sounds comfortable to the opening and closing sound. You can use it with confidence.
This review is about item#6879774.
Protection of equipment inside control panel, power supply branch
5
From Japan
On 2015-04-22 17:10:23
I have used it from before. It is satisfactory because DIN rail mounting is possible and the number of machining steps of the tool mounting plate can be reduced.
This review is about item#06879801.
Solar power
5
From Japan
On 2014-04-18 13:19:47
I like the small size, affordable, I like it, just arranged (shipping) 5 days I waited for a moment.
This review is about item#32641524.
I used it for remodeling the control panel.
4
From Japan
On 2012-07-03 20:50:51
Especially, it was possible to use it without a problem.
This review is about item#06879774.
We will incorporate it into the control board which we manufacture and ship
5
From Japan
On 2012-04-20 13:16:15
It is more convenient because it requires less space for incorporating it into the control panel because the dimensions are smaller than general breakers. (Request) It is inconvenient that the terminal cover is sold separately, recently from the safety aspect I would like the terminal cover to be attached with accessories if it can be a necessary item
This review is about item#06879765.
Control panel wiring operation
5
From Japan
On 2012-03-28 15:42:29
It is one of commonly used parts now and I use it without any problem
This review is about item#06879765.
Electrical wiring work
5
From Japan
On 2012-01-17 17:21:33
I was satisfied.
This review is about item#06879765.

Related Products