Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Current (A) Rated Insulation Voltage (V) Standard Number of Poles Weight (kg) Frame (AF) External Dimensions ca (mm) Number of Poles (P) External Dimensions c(mm) Color External Dimensions b (mm) External Dimensions a (mm) Overcurrent Tripping Operation Standard Surrouunding Temperature (degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Rated Insulation Voltage (V) Standard Number of Poles Weight (kg) Frame (AF) External Dimensions ca (mm) Number of Poles (P) External Dimensions c(mm) Color External Dimensions b (mm) External Dimensions a (mm) Overcurrent Tripping Operation Standard Surrouunding Temperature (degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 500 Electrical Appliance type approval 2P 0.25 30 76 - 60 - 96 50 Full electromagnetic 40   1PC 1 NF30-KC 2P 10A W 06880221 31.99 SGD
In stock
10 500 Electrical Appliance type approval 3P 0.37 30 76 - 60 - 96 75 Full electromagnetic 40   1PC 1 NF30-KC 3P 10A W 06880273 42.99 SGD
In stock
60, 60 500, 500 - 3P, 3P - 100, 100 - 3, 3 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NF100-KC 3P 60A W 47841963 129.99 SGD
Shipped after 2018-02-01
20, 20 500, 500 - 2P, 2P - 50, 50 - 2, 2 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NF50-KC 2P 20A W 47841902 45.99 SGD
Shipped after 2018-02-01
50 500 - 2P 0.25 50 76 - 60 - 96 50 - 40   1pc 1 NF50-KC 2P 50A W 35100895 42.99 SGD
Shipped after 2018-01-29
15 500 - 2P 0.25 30 76 - 60 - 96 50 - 40   1pc 1 NF30-KC 2P 15A W 06880237 39.99 SGD
Shipped after 2018-01-29
3 500 - 2P 0.25 30 76 - 60 - 96 50 - 40   1pc 1 NF30-KC 2P 3A W 06880203 31.99 SGD
In stock
30 500 - 3P 0.37 50 76 - 60 - 96 75 - 40   1pc 1 NF50-KC 3P 30A W 06880571 57.99 SGD
In stock
30 500 - 2P 0.25 30 76 - 60 - 96 50 - 40   1pc 1 NF30-KC 2P 30A W 06880255 31.99 SGD
Shipped after 2018-01-29
40 500 Electrical Appliance type approval 3P 0.37 50 76 - 60 White 96 75 Full electromagnetic 40   1PC 1 NF50-KC 3P 40A W 06880587 57.99 SGD
In stock
75, 75 500, 500 - 3P, 3P - 100, 100 - 3, 3 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NF100-KC 3P 75A W 47841972 129.99 SGD
Shipped after 2018-01-30
30, 30 500, 500 - 2P, 2P - 50, 50 - 2, 2 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NF50-KC 2P 30A W 47841911 43.99 SGD
Shipped after 2018-01-30
3 500 - 3P 0.37 30 76 - 60 - 96 75 - 40   1pc 1 NF30-KC 3P 3A W 35100877 43.99 SGD
Shipped after 2018-01-29
40 500 - 2P 0.25 50 76 - 60 - 96 50 - 40   1pc 1 NF50-KC 2P 40A W 35100886 43.99 SGD
Shipped after 2018-01-29
5 500 Electrical Appliance Type Approval 2P 0.25 30 76 - 60 - 96 50 Fully electromagnetic 40   1PC 1 NF30-KC 2P 5A W 06880212 31.99 SGD
In stock
50 500 Electrical Appliance Type Approval 3P 0.37 50 76 - 60 White 96 75 Fully electromagnetic 40   1PC 1 NF50-KC 3P 50A W 06880596 57.99 SGD
In stock
20 500 Electrical Appliance Type Approval 2P 0.25 30 76 - 60 - 96 50 Fully electromagnetic 40   1PC 1 NF30-KC 2P 20A W 06880246 31.99 SGD
In stock
5 500 Electrical Appliance Type Approval 3P 0.37 30 76 - 60 - 96 75 Fully electromagnetic 40   1PC 1 NF30-KC 3P 5A W 06880264 42.99 SGD
Shipped after 2018-01-29
15 500 Electrical Appliance Type Approval 3P 0.37 30 76 - 60 - 96 75 Fully electromagnetic 40   1PC 1 NF30-KC 3P 15A W 06880282 42.99 SGD
In stock
20 500 Electrical Appliance Type Approval 3P 0.37 30 76 - 60 - 96 75 Fully electromagnetic 40   1PC 1 NF30-KC 3P 20A W 06880291 42.99 SGD
In stock
30 500 Electrical Appliance Type Approval 3P 0.37 30 76 - 60 - 96 75 Fully electromagnetic 40   1PC 1 NF30-KC 3P 30A W 06880307 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
At the time of Bilmen
5
From Japan
On 2017-11-14 17:05:25
Convenient and efficient as goods ordered are delivered immediately.
This review is about item#6880246.
Electrical construction
1
From Japan
On 2017-02-26 20:23:36
I was surprised that an item manufactured three years ago arrived. I think that this is not a manufacturer but the problem of product management of "Monotaro".
This review is about item#47841972.

Related Products