Buy more than* S$200* and get FREE SHIPPING

Earth Leakage Circuit Breakers

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame (AF)
30
Form Name
NV30-CS
External Dimensions ca (mm)
67
External Dimensions c(mm)
52
External Dimensions b (mm)
96
External Dimensions a (mm)
67.5
Within Operating Time
0.1
Rated Sensitivity Current (mA)
30
Rated Voltage AC V
100-230
Standard Surrouunding Temperature (degree c)
40
Number of Poles
3P
Weight (kg)
0.4
...see all>
Product Options
ADD TO CART
Specification Overcurrent Tripping Operation Leakage Indication System Rated Breaking Capacity (kA) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Overcurrent Tripping Operation Leakage Indication System Rated Breaking Capacity (kA) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Full electromagnetic Mechanical buttons AC200V: 2.5 / AC100V: 2.5 (JIS C8371) 5 1PC 1 NV30-CS 3P 5A 100-230V 30MA WW 06880946 97.99 SGD
In stock
Harmonic surge supported Fully electromagnetic Mechanical button AC200V:2.5/AC100V:2.5(JIS C8371) 10 1PC 1 NV30-CS 3P 10A 100-230V 30MA WW 06880955 97.99 SGD
In stock
Harmonic surge supported Fully electromagnetic Mechanical button AC200V:2.5/AC100V:2.5(JIS C8371) 15 1PC 1 NV30-CS 3P 15A 100-230V 30MA WW 06880964 97.99 SGD
In stock
Harmonic surge supported Fully electromagnetic Mechanical button AC200V:2.5/AC100V:2.5(JIS C8371) 20 1PC 1 NV30-CS 3P 20A 100-230V 30MA WW 06880973 97.99 SGD
In stock
Harmonic surge supported Fully electromagnetic Mechanical button AC200V:2.5/AC100V:2.5(JIS C8371) 30 1PC 1 NV30-CS 3P 30A 100-230V 30MA WW 06880982 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Air conditioner power supply (replace from existing)
5
From Japan
On 2016-07-21 17:32:16
It was easy to install, although it was very compact.
This review is about item#06880982.
Main breaker
4
From Japan
On 2016-03-15 14:31:47
easy to handle
This review is about item#06880982.
Parts exchange
5
From Japan
On 2015-12-08 08:59:09
Exchange work is easy
This review is about item#06880982.
3 φ 3 W indoor wiring
5
From Japan
On 2014-09-11 23:36:00
It can be used for both bar terminal and round terminal. It is small and easy to use.
This review is about item#06880982.

Related Products