Buy more than* S$200* and get FREE SHIPPING

Earth Leakage Circuit Breakers for Control Panel

3.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions ca (mm)
73.5
External Dimensions c(mm)
57
External Dimensions b (mm)
72
Within Operating Time
0.1
Rated Sensitivity Current (mA)
30
Standard Surrouunding Temperature (degree c)
40
...see all>
Product Options
ADD TO CART
External Dimensions a (mm) Weight (kg) Leakage Indication System Specification Rated Voltage AC V Rated Breaking Capacity (kA) Phase Wire Type Rated Current (A) Frame (AF) Form Name Number of Poles Overcurrent Tripping Operation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions a (mm) Weight (kg) Leakage Indication System Specification Rated Voltage AC V Rated Breaking Capacity (kA) Phase Wire Type Rated Current (A) Frame (AF) Form Name Number of Poles Overcurrent Tripping Operation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 0.24 Mechanical buttons - 100 over 200 dual AC100V: 2.5 / AC200V: 2.5 (JIS C8371) 3Phi3W, 1Phi2W, 1Phi3W 40 50 NV50-FA 3P Netsudo-gata 1PC 1 NV50-FA 3P 40A 100-200V 30MA N 06879984 -
Discontinued
[x]
40 0.16 Mechanical button Harmonic surge supported 100-200 dual use AC100V:1.5/AC200V:1.5(JIS C8371) 1 phi 2 W 5 30 NV30-FA 2P Thermal dynamic form 1PC 1 NV30-FA 2P 5A 100-200V 30MA N 06879923 -
Discontinued
[x]
60 0.22 Mechanical button Harmonic surge supported 100-200 two ways AC100V:2.5/AC200V:2.5(JIS C8371) 3phi3W, 1phi2W, 1phi3W 10 30 NV30-FA 3P Thermal dynamic form 1PC 1 NV30-FA 3P 10A 100-200V 30MA N 06879932 -
Discontinued
[x]
40 0.16 Mechanical button Harmonic surge supported 100-200 two ways AC100V:2.5/AC200V:2.5(JIS C8371) 1phi2W 10 30 NV30-FA 2P Thermal dynamic form 1PC 1 NV30-FA 2P 10A 100-200V 30MA N 06879887 -
Discontinued
[x]
60 0.22 Mechanical button Harmonic surge supported 100-200 two ways AC100V:2.5/AC200V:2.5(JIS C8371) 3phi3W, 1phi2W, 1phi3W 15 30 NV30-FA 3P Thermal dynamic form 1PC 1 NV30-FA 3P 15A 100-200V 30MA N 06879941 -
Discontinued
[x]
60 0.24 Mechanical button Harmonic surge supported 100-200 dual use AC100V:2.5/AC200V:2.5(JIS C8371) 3phi3W, 1phi2W, 1phi3W 50 50 NV50-FA 3P Thermal dynamic form 1PC 1 NV50-FA 3P 50A 100-200V 30MA N 06879993 96.99 SGD
In stock
40 0.16 Mechanical button Harmonic surge supported 100-200 dual use AC100V:2.5/AC200V:2.5(JIS C8371) 1 phi 2 W 15 30 NV30-FA 2P Thermal dynamic form 1PC 1 NV30-FA 2P 15A 100-200V 30MA N 06879896 -
Discontinued
[x]
60 0.22 Mechanical button Harmonic surge supported 100-200 dual use AC100V:2.5/AC200V:2.5(JIS C8371) 3phi3W, 1phi2W, 1phi3W 20 30 NV30-FA 3P Thermal dynamic form 1PC 1 NV30-FA 3P 20A 100-200V 30MA N 06879957 -
Discontinued
[x]
40 0.16 Mechanical button Harmonic surge supported 100-200 dual use AC100V:2.5/AC200V:2.5(JIS C8371) 1 phi 2 W 20 30 NV30-FA 2P Thermal dynamic form 1PC 1 NV30-FA 2P 20A 100-200V 30MA N 06879905 -
Discontinued
[x]
60 0.22 Mechanical button Harmonic surge supported 100-200 two ways AC100V:2.5/AC200V:2.5(JIS C8371) 3phi3W, 1phi2W, 1phi3W 30 30 NV30-FA 3P Thermal dynamic form 1PC 1 NV30-FA 3P 30A 100-200V 30MA N 06879966 -
Discontinued
[x]
40 0.16 Mechanical button Harmonic surge supported 100-200 dual use AC100V:2.5/AC200V:2.5(JIS C8371) 1 phi 2 W 30 30 NV30-FA 2P Thermal dynamic form 1PC 1 NV30-FA 2P 30A 100-200V 30MA N 06879914 -
Discontinued
[x]
60 0.22 Mechanical button Harmonic surge supported 100-200 dual use AC100V:1.5/AC200V:1.5(JIS C8371) 3phi3W, 1phi2W, 1phi3W 5 30 NV30-FA 3P Thermal dynamic form 1PC 1 NV30-FA 3P 5A 100-200V 30MA N 06879975 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Replacement with replacement knife switch with fuse in distribution board
5
From Japan
On 2015-04-07 13:10:43
I am satisfied as a leakage breaker just in the compact installation space.
This review is about item#06879914.
Factory earth leakage interrupter
1
From Japan
On 2013-11-25 10:04:22
It is impossible to install it unless the wiring installation is processed.
This review is about item#06879993.
When you want to block overcurrent and leakage
3
From Japan
On 2013-09-17 21:57:33
Since it has never actually dropped by overcurrent, it is used only as a power switch. It is good to shut off the power properly.
This review is about item#06879975.
Control panel repair
5
From Japan
On 2012-07-20 16:31:42
It was very good.
This review is about item#06879941.
Power supply circuit of control panel
5
From Japan
On 2012-02-03 12:44:34
It is a compact size earth leakage breaker and it conforms to CE standards, so I thought it was a recommended product. In the future I would like to purchase if necessary.
This review is about item#06879923.

Related Products