Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Leakage Circuit Breaker NV-SW series

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame (AF)
30
Reverse Connection
Yes (only AC240V below)
Trip Button
Yes
Form Name
NV30-SW
Switching Lifetime (times)
Mechanical: 10000 electrical (AC415V): 6000
Overcurrent Tripping Operation
Full electromagnetic
External Dimensions ca (mm)
90
External Dimensions c(mm)
68
External Dimensions b (mm)
130
External Dimensions a (mm)
75
Leakage Indication System
Mechanical buttons
Within Operating Time
0.1
Rated Sensitivity Current (mA)
30
Rated Voltage AC V
100-440
Standard Surrouunding Temperature (degree c)
40
Rated Breaking Capacity (kA)
AC415V: 5/AC200V: 10/AC100V: 10 (JIS C8371)
Phase Wire Type
Please connect the left and right electrode without using a central pole When used 1phi2W leakage breaker 3phi3W, 1phi3W, the 1phi2W 3 poles.Please connect the center line to the center electrode when used for 1phi3W.
Connection Method
Surface type: crimp terminals for
Rated Current (A)
30
Standard
Electrical Appliance type approval JIS standard display approval number acquisition
Number of Poles
3P
Type
Earth leakage breaker NV-S Series (general-purpose products)
Weight (kg)
0.6
Specification
Harmonic surge supported
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 NV32-SW 3P 30A 100-440V 30MA W 06881016 -
Discontinued
[x]
ADD TO CART

Related Products