Buy more than* S$200* and get FREE SHIPPING

Earth Leakage Breaker Nv-Kc Series, Agreement Size

4.83 (6)
...see all>
Product Options
ADD TO CART
Standard Surrouunding Temperature (degree c) Overcurrent Tripping Operation External Dimensions ca (mm) External Dimensions c(mm) Rated Current (A) External Dimensions b (mm) Number of Poles (P) External Dimensions a (mm) Number of Poles Rated Operational Voltage (AC V) Leakage Indication System Within Operating Time Weight (kg) Accessories Rated Sensitivity Current (mA) Specification Rated Voltage AC V Frame (AF) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Surrouunding Temperature (degree c) Overcurrent Tripping Operation External Dimensions ca (mm) External Dimensions c(mm) Rated Current (A) External Dimensions b (mm) Number of Poles (P) External Dimensions a (mm) Number of Poles Rated Operational Voltage (AC V) Leakage Indication System Within Operating Time Weight (kg) Accessories Rated Sensitivity Current (mA) Specification Rated Voltage AC V Frame (AF) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 20 - 2 - 2P 100-200 - - - - 100 - - 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NV50-KC 2P 20A 100-200V 100MA W 47843521 76.99 SGD
Shipped after 2018-05-31
- - - - 5 - 2 - 2P 100-200 - - - - 15 - - 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NV50-KC 2P 5A 100-200V 15MA W 47843485 76.99 SGD
Shipped after 2018-05-31
- - - - 15 - 2 - 2P 100-200 - - - - 15 - - 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NV50-KC 2P 15A 100-200V 15MA W 47843494 71.99 SGD
Shipped after 2018-05-31
- - - - 75 - 3 - 3P 100-200 - - - - 100 - - 100   1pc 1 NV100-KC 3P 75A 100-200V 100MA W 47843591 209.99 SGD
In stock
40 - 76 60 10 96 - 75 3P - - 0.1 0.43 - 30 - - 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NV50-KC 3P 10A 100-200V 30MA W 35101105 98.99 SGD
Shipped after 2018-05-30
40 Full electromagnetic 76 60 50 96 - 50 2P - Mechanical buttons 0.1 0.3 - 30 - 100 over 200 dual 50   1PC 1 NV50-KC 2P 50A 100-200V 30MA W 35101096 68.99 SGD
In stock
40 - 76 60 5 96 - 50 2P - - 0.1 0.3 - 30 - - 50   1pc 1 NV50-KC 2P 5A 100-200V 30MA W 06881095 68.99 SGD
In stock
40 - 76 60 20 96 - 75 3P - - 0.1 0.43 - 30 - - 50   1pc 1 NV50-KC 3P 20A 100-200V 30MA W 35101123 95.99 SGD
In stock
- - - - 10 - - - 3P - - 0.1 - - 30 - - 30   1pc 1 NV30-KC 3P 10A 100-200V 30MA W 35101044 95.99 SGD
In stock
- - - - 100 - 3 - 3P 100-200 - - - - 100 - 100-200 100   1pc 1 NV100-KC 3P 100A 100-200V 100MA W 47843607 219.99 SGD
In stock
40 - 76 60 15 96 - 75 3P - - 0.1 0.43 - 30 - - 50   1pc 1 NV50-KC 3P 15A 100-200V 30MA W 35101114 95.99 SGD
In stock
- - - - 100 - 3 - 3P 100-200 - - - - 30 - - 100   1pc 1 NV100-KC 3P 100A 100-200V 30MA W 47843573 219.99 SGD
In stock
- - - - 5 - - - 3P - - 0.1 - - 30 - - 30   1pc 1 NV30-KC 3P 5A 100-200V 30MA W 35101035 95.99 SGD
In stock
- - - - 20 - 2 - 2P 100-200 - - - - 15 - - 50   1pc 1 NV50-KC 2P 20A 100-200V 15MA W 47843503 68.99 SGD
In stock
- - - - 60 - 3 - 3P 100-200 - - - - 30 - - 100   1pc 1 NV100-KC 3P 60A 100-200V 30MA W 47843555 219.99 SGD
In stock
- - - - 30 - 2 - 2P 100-200 - - - - 15 - - 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NV50-KC 2P 30A 100-200V 15MA W 47843512 71.99 SGD
In stock
- - - - 50 - 3 - 3P 100-200 - - - - 100 - - 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NV50-KC 3P 50A 100-200V 100MA W 47843546 109.99 SGD
In stock
- - - - 75 - 3 - 3P 100-200 - - - - 30 - - 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NV100-KC 3P 75A 100-200V 30MA W 47843564 219.99 SGD
Shipped after 2018-05-31
- - - - 60 - 3 - 3P 100-200 - - - - 100 - - 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NV100-KC 3P 60A 100-200V 100MA W 47843582 219.99 SGD
Shipped after 2018-05-31
40 Fully electromagnetic 76 60 10 96 - 50 2P - Mechanical button 0.1 0.3 - 30 Harmonic surge supported 100-200 dual use 50   1PC 1 NV50-KC 2P 10A 100-200V 30MA W 06881061 68.99 SGD
In stock
40 Fully electromagnetic 76 60 30 96 - 75 3P - Mechanical button 0.1 0.43 - 30 Harmonic surge supported 100-200 two ways 50   1PC 1 NV50-KC 3P 30A 100-200V 30MA W 06881104 95.99 SGD
In stock
40 Fully electromagnetic 76 60 15 96 - 50 2P - Mechanical button 0.1 0.3 - 30 Harmonic surge supported 100-200 dual use 50   1PC 1 NV50-KC 2P 15A 100-200V 30MA W 06881077 68.99 SGD
In stock
40 Fully electromagnetic 76 60 50 96 - 75 3P - Mechanical button 0.1 0.43 - 30 Harmonic surge supported 100-200 dual use 50   1PC 1 NV50-KC 3P 50A 100-200V 30MA W 06881113 95.99 SGD
In stock
- - - - 30 - - - 3P - - 0.1 - IEC35mm rail mounting bracket 30 - 100-200 two ways 30   1PC 1 NV30-KC 3P 30A 100-200V 30MA W 34570417 95.99 SGD
In stock
40 Fully electromagnetic 76 60 40 96 - 75 3P - Mechanical button 0.1 0.43 - 30 Harmonic surge supported 100-200 two ways 50   1PC 1 NV50-KC 3P 40A 100-200V 30MA W 35101132 95.99 SGD
In stock
40 Fully electromagnetic 76 60 20 96 - 50 2P - Mechanical button 0.1 0.3 - 30 Harmonic surge supported 100-200 dual use 50   1PC 1 NV50-KC 2P 20A 100-200V 30MA W 06881086 68.99 SGD
In stock
- - - - 15 - - - 3P - - 0.1 - IEC35mm rail mounting bracket 30 - 100-200 two ways 30   1PC 1 NV30-KC 3P 15A 100-200V 30MA W 35101053 95.99 SGD
In stock
40 Fully electromagnetic 76 60 30 96 - 50 2P - Mechanical button 0.1 0.3 - 30 Harmonic surge supported 100-200 two ways 50   1PC 1 NV50-KC 2P 30A 100-200V 30MA W 35101071 68.99 SGD
In stock
- - - - 20 - - - 3P - - 0.1 - IEC35mm rail mounting bracket 30 - 100-200 two ways 30   1PC 1 NV30-KC 3P 20A 100-200V 30MA W 35101062 95.99 SGD
In stock
40 Fully electromagnetic 76 60 40 96 - 50 2P - Mechanical button 0.1 0.3 - 30 Harmonic surge supported 100-200 two ways 50   1PC 1 NV50-KC 2P 40A 100-200V 30MA W 35101087 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Branch breaker in distribution board
4
From Japan
On 2018-02-10 08:14:05
Because the delivery was fast The customer is having trouble. It did not cost.
This review is about item#35101062.
Replacing earth leakage circuit breaker
5
From Japan
On 2018-01-18 15:16:55
Due to electric leakage of the RCCB itself, it became unrechargeable state and replaced Although it was installed in the outdoor installation switchboard, it is thought that dew condensation occurred and water droplets penetrated into the switch It has been about 20 years ago, it was quite miniaturized.
This review is about item#35101096.
Electrical construction
5
From Japan
On 2016-02-03 15:03:29
Goods shipment was quick, it was saved.
This review is about item#35101062.
Expansion board expansion
5
From Japan
On 2016-01-13 15:04:28
It increased to the empty space of the existing distribution board but it was very easy to install with fitting type. Also the wiring installation was done well. I am still a beginner but it helped smoothly. RT.
This review is about item#34570417.
Emergency exchanges due to rain leakage actuation
5
From Japan
On 2015-06-12 17:23:36
I was saved the next day delivery.
This review is about item#06881104.
For air conditioner power supply
5
From Japan
On 2013-06-04 15:55:52
I want the cheapness of the earth leakage breaker a bit cheaper It is necessary for safety but if it uses the earth leakage breaker in the branch circuit cost is taken too much
This review is about item#06881104.

Related Products