Buy more than* S$200* and get FREE SHIPPING

Gear Pump

Inhalation Height (m)
4 or less
Revolution (min-1[r.p.m])
400
Material
Cast iron
Specification
Single pump
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions I (mm) Dimensions D (mm) V Belt Pulley DisCharge Pressure (MPa) Dimension S (mm) Dimensions A (inch) Dimensions N (mm) Dimension F (mm) Intake/Discharge Outlet Diameter Dimensions M (mm) Dimension H (mm) Pulley Dimensions p (mm) Dimensions L (mm) Power Consumption (kW) Connection Screws Weight (kg) Dimensions H3 (mm) Maximum Delivery (l/min) 2015 Trusco Published Pages Dimensions H2(mm) Dimension D1 (mm) 2014 TRUSCO Published Page Dimension K(mm) Dimensions C (mm) TRUSCO Part Number Dimensions H1 (mm) Dimensions B (mm) Dimensions E1(mm) Dimensions J (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions I (mm) Dimensions D (mm) V Belt Pulley DisCharge Pressure (MPa) Dimension S (mm) Dimensions A (inch) Dimensions N (mm) Dimension F (mm) Intake/Discharge Outlet Diameter Dimensions M (mm) Dimension H (mm) Pulley Dimensions p (mm) Dimensions L (mm) Power Consumption (kW) Connection Screws Weight (kg) Dimensions H3 (mm) Maximum Delivery (l/min) 2015 Trusco Published Pages Dimensions H2(mm) Dimension D1 (mm) 2014 TRUSCO Published Page Dimension K(mm) Dimensions C (mm) TRUSCO Part Number Dimensions H1 (mm) Dimensions B (mm) Dimensions E1(mm) Dimensions J (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 65 22 8inchxA1 0.1-0.3 24 PS1 10.5 114 25A 30 230.5 200xA1 63 247 0.75 Parallel pipe thread 11 191 55 3 1428 129 203 2-2238 75 142 294-1660 97.5 204 34 38.5 - 1PC 1 GC-25 07007411 309.99 SGD
In stock
- 36 18 5inchxA1 0.1 - 0.3 25.5 PS1/2 9.5 70 13A 21 151.5 125xA1 41.5 181 0.2 Parallel pipe screw 4 130.5 21 - 88 127 - 51 100 - 67.25 148 - 32 33 1PC 1 GC-13 07007393 169.99 SGD
In stock
23 58 20 6inchxA1 0.1 - 0.3 25.5 PS3/4 9.5 97 20A 25 179 150xA1 50 201 0.4 Parallel pipe screw 6 153 37 - 103 152 - 60 130 - 78 165 28 36 - 1PC 1 GC-20 07007402 209.99 SGD
In stock
ADD TO CART

Related Products