Buy more than* S$200* and get FREE SHIPPING

Mr Auto

3.50 (4)
Purpose
Spraying insect killer agent and disinfection. Horticultural killing insect and insecticides application. Spraying hormonal agent to vegetables, fruit, and flowers.
2015 Trusco Published Pages
4 2563
2014 TRUSCO Published Page
3-1213
Nozzle Length (cm)
63-113.5
Safety Valve Set Pressure (MPa[kgf/cm2])
0.5[5]
Nozzle
Telescopic two-stage two horses mouth
Main Unit Dimensions (Diameter phi xHeight H)(mm)
190x495
Usage Time (minute)
1 head opening: about 212 horses mouth: about 10
Hose Length (m)
5
Tank Capacity (L)
5
Weight (kg)
3
TRUSCO Part Number
404-8270
Accessories
Dropper one
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-503W 07007314 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Agricultural crop protection spray protection medicine spray
1
From Japan
On 2016-06-13 09:00:31
I was using Mr. AUTO's 5-inch for more than 5 years, but because the mounting part of the discharge hose tank (strainer side) was damaged, I replaced it this time. The length adjustment of the 4th step of the extensible nozzle does not go well when it is used for the second time. For packing and stop? It is necessary to adjust the condition with the packing at the time of reinserting, as the part is lost when it is made the longest. What's wrong?
This review is about item#07007341.
When planting insecticide spraying
4
From Japan
On 2016-05-03 10:26:10
Although it is light and easy to use, if it is heavier when applying pressure, it may not be possible to press it as a woman from the third time.
This review is about item#07007314.
We will use it in the company site
5
From Japan
On 2014-01-29 14:57:51
It uses the same item and is easy to use.
This review is about item#07007314.
Disinfection of garden trees
4
From Japan
On 2011-07-06 00:11:47
If there was a long arm of the nozzle, if you posted it as a related item at the stage of displaying the product sample, I was choosing a longer product ... ... otherwise I am satisfied.
This review is about item#07007314.

Related Products