Buy more than* S$200* and get FREE SHIPPING

Submersible Pump, Ponster

4.75 (4)
Port Size (phimm)
32
Remaining Water Level (mm)
100
Motor Output (W)
150
Power Cord (m)
4(VCT 0.75mm2)
Motor
Capacitor induction motor
AC Voltage (V)
100
Dimensions (Width W x Height H) (mm)
180x278
Weight (kg)
5.4
Specification
With float switch. Full automatic type
Accessories
Hose band phi32, phi40x each one coupling phi32x1 pieces coupling packing phi32x1 pieces bamboo shoots nipple (32x32), (32x25) x 1 each rope 5m
...see all>
Product Options
ADD TO CART
Maximum Delivery (l/min) Rated Current (A) Total Pumping Height (m) Revolution (min-1[r.p.m]) Power Consumption (W) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Delivery (l/min) Rated Current (A) Total Pumping Height (m) Revolution (min-1[r.p.m]) Power Consumption (W) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 3.1 8 3200 301 60 1PC 1 PSK-63210A 07007856 419.90 SGD
Shipped after 2017-12-18
150 3.5 6.5 2600 305 50 1PC 1 PSK-53210A 07007847 419.90 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Drainage from farmland during rain
5
From Japan
On 2017-03-26 19:33:25
Float control can be done. It is enough if we can cope with muddy water regularly.
This review is about item#7007847.
Drainage
5
From Japan
On 2015-02-04 16:26:26
Great!
This review is about item#07007856.
Sewage drainage
5
From Japan
On 2013-06-09 09:32:45
It is good to be compact.
This review is about item#07007847.
For maintaining the constant water level of the septic tank
4
From Japan
On 2013-02-18 14:25:15
The float switch part is somewhat large, and it is necessary to secure the operation space, and careful attention is required for installation in a narrow place.
This review is about item#07007847.

Related Products