Buy more than* S$200* and get FREE SHIPPING

Submersible Pump, Ponster

5.00 (1)
Port Size (phimm)
40
Remaining Water Level (mm)
80
Motor Output (W)
150
Power Cord (m)
4(VCT 0.75mm2)
Maximum Delivery (l/min)
170
Motor
Capacitor induction motor
AC Voltage (V)
100
Dimensions (Width W x Height H) (mm)
215x344
Weight (kg)
5.3
Specification
For mess
Accessories
Hose band phi48x1 pieces bamboo shoots nipple (40x40) x1 or rope 5m
...see all
Product Options
ADD TO CART
Rated Current (A) Total Pumping Height (m) Revolution (min-1[r.p.m]) Power Consumption (W) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Total Pumping Height (m) Revolution (min-1[r.p.m]) Power Consumption (W) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 5 2600 305 50 1PC 1 PSK-540X 07007865 359.90 SGD
In stock
3.1 6 3200 301 60 1PC 1 PSK-640X 07007874 359.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drainage of muddy water.
5
From Japan
On 2011-11-03 15:23:23
The sound is quiet (on the order of a refrigerator). Difference in height 1.5m, used in pipe length 5m, was able drainage without problems.
This review is about item#07007865.

Related Products