Buy more than* S$200* and get FREE SHIPPING

Submersible Pump, Ponster

4.00 (1)
Remaining Water Level (mm)
20
Motor Output (W)
400
Power Cord (m)
5(VCT1.25-3C)
AC Voltage (V)
100
Total Pumping Height (m)
10
Weight (kg)
11
Model
Capacitor run motor
Specification
Residual water treatment (civil engineering)
Accessories
Hose band x1 unit rope 5m
...see all>
Product Options
ADD TO CART
Port Size (phimm) Maximum Delivery (l/min) Rated Current (A) Revolution (min-1[r.p.m]) Power Consumption (W) Cycle(Hz) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Port Size (phimm) Maximum Delivery (l/min) Rated Current (A) Revolution (min-1[r.p.m]) Power Consumption (W) Cycle(Hz) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 220 6.9 3400 690 60 (Hose band) 46 1PC 1 PX-640 07007707 449.99 SGD
In stock
50 260 6.8 2900 630 50 (Hose band) 60 1PC 1 PX-550 07007716 469.99 SGD
In stock
50 260 6.9 3400 690 60 (Hose band) 60 1PC 1 PX-650 07007725 469.99 SGD
In stock
40 220 6.8 2900 630 50 (Hose band) 46 1PC 1 PX-540 07007691 449.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Circulate the water of the pond
4
From Japan
On 2013-08-16 13:43:15
This amount is easy to buy
This review is about item#07007716.

Related Products