Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Motor Output (W) Maximum Delivery (l/min) AC Voltage (V) Rated Current (A) Total Pumping Height (m) Motor Revolution (min-1[r.p.m]) Power Consumption (W) Oprerational Lowest Low-water Level (mm) Cycle(Hz) Port Size (phimm) Weight (kg) Remaining Water Level (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Motor Output (W) Maximum Delivery (l/min) AC Voltage (V) Rated Current (A) Total Pumping Height (m) Motor Revolution (min-1[r.p.m]) Power Consumption (W) Oprerational Lowest Low-water Level (mm) Cycle(Hz) Port Size (phimm) Weight (kg) Remaining Water Level (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400, 400 290, 290 100, 100 7.5, 7.5 10, 10 Condenser induction motor 3200, 3200 699, 699 300, 300 60, 60 50, 50 10.2, 10.2 50, 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PZ-650 07007917 629.90 SGD
Shipped after 2017-11-27
400 305 100 7.5 9 - 2600 699 300 50 50 10.2 50   1pc 1 PZ-550 07007901 629.90 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Groundwater collection
5
From Japan
On 2013-03-07 20:32:30
As expected, it is easily pumped up with a very good performance of 100V.
This review is about item#07007917.

Related Products