|
Submersible Pump for Seawater, Pondy
[x]close
|
Submersible Pump for Seawater, Pondy
(5)
|
|
- Port Size (phimm)
- 25
- Remaining Water Level (mm)
- 24
- Motor Output (W)
- 150
- Power Cord (m)
- 4(3X0.75SQ)
- AC Voltage (V)
- 100
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
3 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Core construction Milking
From Japan
On 2017-10-21 15:14:27
Even if pulling a hose for a long time, the power is strong and usability is very good
I would like to ask the repair request more kindly.
Movement of stored water
From Japan
On 2017-09-13 16:15:40
Light and easy to carry. It is possible to connect a general hose diameter with a large drainage flow rate for price.
Pumping up from a canal
From Japan
On 2017-05-25 17:50:59
Because there is head pressure, it is convenient to send water to a tank that is somewhat higher
Pumping up well water
From Japan
On 2017-04-10 21:53:25
It is used for pumping well water of 9 m in depth. In the spec, the total head is 15 m, but even if you connect a 20 m hose, it is pumping up.
For wastewater
From Japan
On 2013-12-05 09:05:19
There was power in cheap price.
Customers Who Bought This Item Also Bought
Related Products