Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type Material AS ONE Part Number Accessories Inside Diameter x Height (phi mmxmm) Plate Thickness (mm) Grip Main Unit Dimensions (Diameter phi xHeight H)(mm) Thickness t (mm) Scale Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material AS ONE Part Number Accessories Inside Diameter x Height (phi mmxmm) Plate Thickness (mm) Grip Main Unit Dimensions (Diameter phi xHeight H)(mm) Thickness t (mm) Scale Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Without hakama SUS304 - Stock lid - - Yes 240x240 0.7 None 10 1PC 1 ST-24 06857401 129.99 SGD
Shipped after 2018-06-25
- Stainless steel (SUS304) 4-5625-02 - 270x270 0.8 - - - - - 1PC 1 ST-27 33511667 139.99 SGD
Shipped after 2018-06-25
Without hakama SUS304 - Stock lid - - Yes 180x180 0.7 None 4 1PC 1 ST-18 06857383 97.99 SGD
Shipped after 2018-06-25
Without hakama SUS304 - Stock lid - - Yes 210x210 0.7 None 7 1PC 1 ST-21 06857392 109.99 SGD
Shipped after 2018-06-25
No stand SUS304 - Stock lid - - Available 300x300 0.8 No 20 1PC 1 #1024-01 06857261 199.99 SGD
Shipped after 2018-06-25
No stand SUS304 - Stock lid - - Available 330x330 0.8 None 25 1PC 1 #1024-02 06857277 229.99 SGD
Shipped after 2018-06-25
No stand SUS304 - Stock lid - - Available 360x360 0.9 None 36 1PC 1 #1024-03 06857286 299.99 SGD
Shipped after 2018-06-25
No stand SUS304 - Stock lid - - Available 387x390 0.9 No 45 1PC 1 #1024-04 06857295 319.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For storing ethyl acetate
5
From Japan
On 2017-11-16 16:28:00
I was looking for a stainless steel lidded tank for storing ethyl acetate. It can be used without problems, it is easy to use size feel. Although it is not a sealed lid, I think that it is also excellent for blocking the odor peculiar to ethyl acetate.
This review is about item#6857392.
Experiment
5
From Japan
On 2015-12-24 04:15:09
Making was stronger than I expected. With no hakama, the bottom was flat so it was convenient as it can keep warm by hot plate etc.
This review is about item#06857261.
For groundwater analysis
5
From Japan
On 2015-12-14 17:11:25
It is robust and convenient for carrying
This review is about item#06857261.

Related Products