Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Press Tap And with Beaker Handle

5.00 (4)
Material
SUS304
...see all>
Product Options
ADD TO CART
Grip Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes 50x57 Yes 25 100 1PC 1 #49-01 06877945 10.99 SGD
In stock
Yes 69x69 Yes 20 200 1PC 1 #49-02 06877954 10.99 SGD
In stock
Yes 72x78 Yes 50 300 1PC 1 #49-03 06877963 17.99 SGD
In stock
Yes 81x108 Yes 50 500 1PC 1 #49-04 06877972 20.99 SGD
In stock
Available 107x120 Available 100 1000 1PC 1 #49-05 06877981 25.99 SGD
In stock
Available 137x150 Available 200 2000 1PC 1 #49-06 06877997 36.99 SGD
In stock
Available 155x178 Available 250 3000 1PC 1 #49-07 06878006 55.99 SGD
In stock
Available 180x210 Available 500 5000 1PC 1 #49-08 06878015 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Pour the highly viscous solution
5
From Japan
On 2017-12-17 14:55:48
The thing is solid and it is very easy to use. The mouth should be a little sharper.
This review is about item#6877972.
Morning coffee
5
From Japan
On 2017-05-22 10:24:03
I can not wash it. It is just right for me with hemiplegia. I am recommended for hemiplegia.
This review is about item#6877963.
Weighing gasoline and pouring in a narrow mouth.
5
From Japan
On 2017-01-20 14:43:23
I make it better than I saw in the picture. It might be unavoidable because it is gasoline, but the liquid drips from the spout.
This review is about item#6877997.
Formulation of sports drink
5
From Japan
On 2015-09-22 17:20:39
It is made of stainless steel and easy to handle
This review is about item#06877963.

Related Products