Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Lid 1 Scale Cylinder Diameter (phi mm) x Height H(mm) 1 Scale (mL) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lid 1 Scale Cylinder Diameter (phi mm) x Height H(mm) 1 Scale (mL) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
There knob 500cc 155x180 500 3 1PC 1 #49-34 06878216 139.99 SGD
Shipped after 2018-05-09
There knob 200cc 135x150 200 2 1PC 1 #49-33 06878207 88.99 SGD
Shipped after 2018-05-09
No knob 100cc 105x120 100 1 1PC 1 #49-32 06878191 76.99 SGD
Shipped after 2018-05-09
There knob 500cc 180x210 500 5 1PC 1 #49-35 06878225 139.99 SGD
In stock
There knob 2000cc 240x245 2000 10 1PC 1 #49-36 06878234 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Weighing and charging solvent
5
From Japan
On 2018-03-20 18:10:39
It is expensive but strong, handy and other usability is far better than using an inexpensive cheap poly container, which is very good.
This review is about item#6878225.
Used as garbage storage container.
1
From Japan
On 2015-10-26 18:40:20
1: Since the edge of the lid and the edge of pinching are not hemmmed by drawing alone, there is a fear of cutting the hand. (It was processed using a spindle file + grindstone processing) 2: The thickness of the stainless steel material was thinner than expected (in comparison with the price).
This review is about item#06878234.

Related Products