Buy more than* S$200* and get FREE SHIPPING

Ultra Compact Electronic Sound Detector Bm

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Humidity Range
Less than 85%
Weight (kg)
0.1
...see all>
Product Options
ADD TO CART
Power Consumption (W) Protection Structure Standard Operating Temperature Range (deg C) 2014 TRUSCO Published Page TRUSCO Part Number Contact Input Method Specification External Contact Capacity (mA) Voltage Tolerance (V) Sound Pressure Level (dB) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Protection Structure Standard Operating Temperature Range (deg C) 2014 TRUSCO Published Page TRUSCO Part Number Contact Input Method Specification External Contact Capacity (mA) Voltage Tolerance (V) Sound Pressure Level (dB) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 IP34 (only the front part) CE Marking -10 to 60 1-2469 326-2804 Power input method Anti-drip More than 100 AC/DC22 to 26 Max75(at 1m) AC/DC24 1PC 1 BM-202D 06897685 53.99 SGD
In stock
3.5 IP34 (only the front part) - -10 to 60 1-2469 326-2863 Power input method Anti-drip More than 100 AC200 to 240 Up to 80 (at 1m) 990 to 1228Hz AC200 1PC 1 BM-220D 06897703 53.99 SGD
Shipped after 2018-01-19
0.4 IP30 (front only) CE MARKING -10 - 60 - 326-2791 Power supply input system Standard type 100 or more AC/DC22 - 26 Max 80 (at 1) AC/DC24 1PC 1 BM-202 06897651 41.99 SGD
In stock
2.5 IP30 (front only) - -10 - 60 - 326-2821 Power supply input system Standard type 100 or more AC90 - 110 Maximum of 85 (at 1m) 990-1228 Hz AC100 1PC 1 BM-210 06897667 41.99 SGD
In stock
3.5 IP30 (front only) - -10 - 60 - 326-2855 Power supply input system Standard type 100 or more AC200 - 240 Maximum of 85 (at 1m) 990-1228 Hz AC200 1PC 1 BM-220 06897676 41.99 SGD
In stock
2.5 IP34 (only front part) - -10 - 60 - 326-2839 Power supply input system Anti-drip 100 or more AC90 - 110 Max 80 (at 1) 990-1228 Hz AC100 1PC 1 BM-210D 06897694 53.99 SGD
In stock
0.4 IP30 (front only) CE marking -10 - 60 - 326-2812 Power supply input system High volume type 100 or more AC/DC22 - 26 Maximum of 85 (at 1m) AC/DC24 1PC 1 BM-202H 06897712 47.99 SGD
In stock
2.5 IP30 (front only) - -10 - 60 - 326-2847 Power supply input system High volume type 100 or more AC90 - 110 Max 90 (at 1m) 3803-4715 Hz AC100 1PC 1 BM-210H 06897721 47.99 SGD
In stock
3.5 IP30 (front only) - -10 - 60 - 326-2871 Power supply input system High volume type 100 or more AC200 - 240 Max 90 (at 1m) 3803-4715 Hz AC200 1PC 1 BM-220H 06897737 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For timer production
5
From Japan
On 2016-04-13 09:59:20
No problem. If there is volume volume still better
This review is about item#06897676.
It is used for warning when the unit is in operation.
4
From Japan
On 2015-02-06 11:45:54
I want you to release products of around 90 db, which is hard to convey sounds due to the large noise inside the factory.
This review is about item#06897651.
As a temperature controller interlocking alarm
5
From Japan
On 2014-11-03 09:16:10
I purchased a temperature control alarm in the work space to increase it inside my home. The volume was as expected, sound quality was cleaner than I thought, it sounded just right in my house.
This review is about item#06897676.

Related Products