Buy more than* S$200* and get FREE SHIPPING

LED Mini Stacking Signal Light LCE-A Series

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Sectional Area (mm2)
0.3
Leader Wire Type
UL1007
Interface
Open collector
Light Source
LED
Outer Diameter (phi mm)
40
Caution
Please install th external protection fuse to ensure security
...see all>
Product Options
ADD TO CART
Type Height (mm) Color 2014 TRUSCO Published Page Weight (kg) Leader Wire Length (mm) Material Rated Voltage (V) Type Power Consumption (W) TRUSCO Part Number Number of Steps Protection Structure Standard Mounting Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Height (mm) Color 2014 TRUSCO Published Page Weight (kg) Leader Wire Length (mm) Material Rated Voltage (V) Type Power Consumption (W) TRUSCO Part Number Number of Steps Protection Structure Standard Mounting Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lighting 158 Green - 0.52 1100 Globe: Resin AC/DC24 - 1.7 - 1 IP54 CE marking, UL standard Pole Mounting   1PC 1 LCE-102A-G 06897511 -
Discontinued
[x]
Lighting 298 Red,Yellow,Green,Blue,White 1-2464 0.64 1100 Globe: Resin AC/DC24 - 4.2 326-1735 5 IP54 CE marking, UL standard Pole Mounting   1PC 1 LCE-502A-RYGBC 06897563 -
Discontinued
[x]
Lighting 263 Red,Yellow,Green,Blue 1-2464 0.61 1100 Globe: Resin AC/DC24 - 3.6 326-1719 4 IP54 CE marking, UL standard Pole Mounting   1PC 1 LCE-402A-RYGB 06897554 -
Discontinued
[x]
Lighting 158 Green - 0.16 1400 Globe: Resin AC/DC24 - 1.7 - 1 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102AW-G 08533445 -
Discontinued
[x]
Lighting 248 Red,Green - 0.27 1350 Globe: Resin AC90 to 250 - 2.6 - 2 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-2M2AW-RG 08533551 99.99 SGD
Shipped after 2018-06-28
Lighting 193 Red,Yellow - 0.19 1350 Globe: Resin AC/DC24 - 2.4 - 2 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-202AW-RY 08533524 -
Discontinued
[x]
Lighting 248 Red,Yellow - 0.27 1350 Globe: Resin AC90 to 250 - 2.6 - 2 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-2M2AW-RY 08533542 -
Discontinued
[x]
Lighting 158 White - 0.16 1400 Globe: Resin AC/DC24 - 1.7 - 1 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102AW-C 08533463 63.99 SGD
Shipped after 2018-06-28
Lighting 213 Yellow - 0.24 1350 Globe: Resin AC90 to 250 - 1.9 - 1 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AW-Y 08533481 -
Discontinued
[x]
Lighting 213 Red - 0.24 1350 Globe: Resin AC90 to 250 - 1.9 - 1 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AW-R 08533472 -
Discontinued
[x]
Lighting 248 Red,Yellow - 0.63 1050 Globe: Resin AC90 to 250 - 2.6 - 2 IP54 CE marking, UL standard Pole Mounting   1PC 1 LCE-2M2A-RY 08533253 -
Discontinued
[x]
Lighting 213 Red - 0.60 1050 Globe: Resin AC90 to 250 - 1.9 - 1 IP54 UL standard Pole Mounting   1PC 1 LCE-1M2A-R 08533201 -
Discontinued
[x]
Lighting 213 White - 0.60 1050 Globe: Resin AC90 to 250 - 1.9 - 1 IP54 CE marking, UL standard Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2A-C 08533244 -
Discontinued
[x]
Lighting 213 Green - 0.24 1350 Globe: Resin AC90 to 250 - 1.9 - 1 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AW-G 08533497 86.99 SGD
Shipped after 2018-06-28
Lighting 353 Red,Yellow,Green,Blue,White - 0.36 1350 Globe: Resin AC90 to 250 - 4.4 - 5 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-5M2AW-RYGBC 08533612 219.99 SGD
Shipped after 2018-06-28
Lighting 283 Red,Yellow,Green - 0.30 1350 Globe: Resin AC90 to 250 - 3.2 - 3 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-3M2AW-RYG 08533576 -
Discontinued
[x]
Lighting 213 Blue - 0.24 1350 Globe: Resin AC90 to 250 - 1.9 - 1 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AW-B 08533506 86.99 SGD
Shipped after 2018-06-28
Lighting 158 Yellow - 0.16 1400 Globe: Resin AC/DC24 - 1.7 - 1 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102AW-Y 08533436 -
Discontinued
[x]
Lighting 158 Red - 0.16 1400 Globe: Resin AC/DC24 - 1.7 - 1 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102AW-R 08533427 -
Discontinued
[x]
Lighting 158 Blue - 0.52 1100 Globe: Resin AC/DC24 - 1.7 - 1 IP54 UL standard Pole Mounting   1PC 1 LCE-102A-B 08533183 -
Discontinued
[x]
Lighting 213 Blue - 0.60 1050 Globe: Resin AC90 to 250 - 1.9 - 1 IP54 CE marking, UL standard Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2A-B 08533235 99.99 SGD
Shipped after 2018-06-28
Lighting 353 Red,Yellow,Green,Blue,White - 0.72 1050 Globe: Resin AC90 to 250 - 4.4 - 5 IP54 CE marking, UL standard Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-5M2A-RYGBC 08533296 219.99 SGD
Shipped after 2018-06-28
Lighting 318 Red,Yellow,Green,Blue - 0.69 1050 Globe: Resin AC90 to 250 - 3.8 - 4 IP54 CE marking, UL standard Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-4M2A-RYGB 08533287 199.99 SGD
Shipped after 2018-06-28
Lighting 213 Green - 0.60 1050 Globe: Resin AC90 to 250 - 1.9 - 1 IP54 CE marking, UL standard Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2A-G 08533226 -
Discontinued
[x]
Lighting 213 Yellow - 0.60 1050 Globe: Resin AC90 to 250 - 1.9 - 1 IP54 CE marking, UL standard Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2A-Y 08533217 -
Discontinued
[x]
Lighting 158 White - 0.52 1100 Globe: Resin AC/DC24 - 1.7 - 1 IP54 CE marking, UL standard Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102A-C 08533192 -
Discontinued
[x]
Lighting 263 Red,Yellow,Green,Blue - 0.25 1350 Globe: Resin AC/DC24 - 3.6 - 4 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-402AW-RYGB 08533585 -
Discontinued
[x]
Lighting 318 Red,Yellow,Green,Blue - 0.33 1350 Globe: Resin AC90 to 250 - 3.8 - 4 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-4M2AW-RYGB 08533594 139.99 SGD
Shipped after 2018-06-28
Lighting 213 White - 0.24 1350 Globe: Resin AC90 to 250 - 1.9 - 1 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-1M2AW-C 08533515 86.99 SGD
Shipped after 2018-06-28
Lighting 158 Blue - 0.16 1400 Globe: Resin AC/DC24 - 1.7 - 1 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102AW-B 08533454 63.99 SGD
Shipped after 2018-06-28
Lighting 248 Red,Green - 0.63 1050 Globe: Resin AC90 to 250 - 2.6 - 2 IP54 UL standard Pole Mounting   1PC 1 LCE-2M2A-RG 08533262 -
Discontinued
[x]
Lighting 298 Red,Yellow,Green,Blue,White - 0.28 1400 Globe: Resin AC/DC24 - 4.2 - 5 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-502AW-RYGBC 08533603 -
Discontinued
[x]
Lighting 228 Red,Yellow,Green - 0.22 1350 Globe: Resin AC/DC24 - 3.0 - 3 IP65 CE marking, UL standard Direct mounting   1PC 1 LCE-302AW-RYG 08533567 -
Discontinued
[x]
Lighting 193 Red,Green - 0.19 1350 Globe: Resin AC/DC24 - 2.4 - 2 IP65 CE marking, UL standard Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-202AW-RG 08533533 -
Discontinued
[x]
Lighting 158 Red - 0.52 1100 Glove: Resin AC/DC24 LED signal lamp Compact Multilayer 1.7 326-1654 1 IP54 CE Marking, UL standard Pole Mounting   1PC 1 LCE-102A-R 06897493 -
Discontinued
[x]
Lighting 158 Yellow - 0.52 1100 Glove: Resin AC/DC24 LED signal lamp Compact Multilayer 1.7 - 1 IP54 CE Marking, UL standard Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCE-102A-Y 06897502 -
Discontinued
[x]
Lighting 193 Red, yellow - 0.55 1100 Glove: Resin AC/DC24 LED signal lamp Compact Multilayer 2.4 326-1671 2 IP54 CE Marking, UL standard Pole Mounting   1PC 1 LCE-202A-RY 06897527 -
Discontinued
[x]
Lighting 193 Red, green - 0.55 1100 Glove: Resin AC/DC24 LED compact laminated signalling light 2.4 - 2 IP54 CE Marking, UL standard Pole attachment   1PC 1 LCE-202A-RG 06897536 -
Discontinued
[x]
Lighting 228 Red, Yellow, Green - 0.58 1100 Glove: Resin AC/DC24 LED signal lamp Compact Multilayer 3.0 326-1697 3 IP54 CE Marking, UL standard Pole Mounting   1PC 1 LCE-302A-RYG 06897545 -
Discontinued
[x]
Lights up 283 Red, yellow, green - 0.66 1050 Glove: Resin AC90 - 250 LED compact laminated signalling light 3.2 - 3 IP54 UL standard Pole attachment   1PC 1 LCE-3M2A-RYG 08533271 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used as an indicator light for the operation status (operation, preparation, stop) of the injection molding machine.
5
From Japan
On 2017-05-20 15:26:27
We use it for more than 100 molding machines. Although it was only red indicator light in the past, after switching to this product, the operation status is displayed in three colors of driving (green), preparing (yellow), stopping (red), making the situation easier to see. The price is cheap, it is useful.
This review is about item#6897545.
Electrical wiring
5
From Japan
On 2014-08-24 13:09:39
There is no problem with quality because it is a manufacturer item. The price is higher than via a trading company but it is saved because the delivery date is short. I am happy if the price is low with this, but it can not be helped.
This review is about item#06897536.

Related Products